Klein Multi Tool
Count on great prices, fast shipping and friendly service every time you order a klein multi tool from Zoro.
Shop Klein Multi Tool results
(Showing 1 - 15)
Relevance
Key Features:
- SAE or Metric: SAE
- Insulated or Uninsulated: Uninsulated
- Bit Style: Nut Driver
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Key Features:
- Material: High Carbon, Rust Resistant Stainless Steel
- Features: Needle-Nose Pliers, Beveled Wire Cutter, Toothed Pipe Grippers, Files (Coarse and Fine), 5-slot Wire Stripper (10-18) AWG, Wire-Looping Hole, Ccraper, AWL/Reamer/Serrated Sheep Foot Knife, Clip-Point Knife, Standard/Metric Ruler, Drywall Saw, Locking L handle, #1 & #2 Phillips Hex Bits, Small-Slotted Hex Bit, Large-Slotted Hex Bit, 1/4 in Socket Adapter, Lanyard Hole, Nylon Pouch
- Handle Type: Locking L Handle
Key Features:
- Overall Length: 8.75� (22 cm)
- Material: Steel Bits
- Number of Pieces: 27
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Key Features:
- Drive Size: 1/4"
- Material: Stainless Steel Barrel
- Number of Pieces: 1
Key Features:
- Overall Length: 3 1/2 in
- SAE or Metric: SAE
- Measurement Type: SAE
Key Features:
- Item: Punch Down Tool
- Blade Type: Terminate/Cut
- Includes: 3/16 in and 1/4 in Slotted Driver Bits, Blade, No. 1 and 2 Phillips, Tool
Key Features:
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 7 1/2 in
Key Features:
- Closed Length: 3 3/4 in
- Handle Color: Black
- Multi Tools Included: Screwdriver-Tip Blade, Spearpoint Blade
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Includes: Watertight Rolling Tool Case
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Key Features:
- Overall Length: 7" (17.8 cm)
- Number of Pieces: 8
- Handle Material: Acetate
Key Features:
- Drive Size: 5/16 in
- Overall Length: 7 3/4 in
- Bit Style: Phillips, Slotted
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis