Klein Magnetic
Count on great prices, fast shipping and friendly service every time you order a klein magnetic from Zoro.
Shop Klein Magnetic results
(Showing 1 - 15)
Relevance
Key Features:
- Type: Conduit Tool
- Includes: Handheld Magnetic Truck, Stainless Steel Magnetic Eyelet Leader, Carrying Case
- Features: Rare Earth Magnets
Key Features:
- Length: 20 ft
- Tape Material: Nylon
- Features: Convenient Spool and Protective Storage Tube, Non-Marring, Route Cables in Enclosed Spaces Through Wall and Ceiling Voids
Key Features:
- Application - Tools: Fastening Screws, Nuts and Bolts
- Magnetic/Nonmagnetic: Yes
- Overall Length: 7.8" (19.8 cm)
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Key Features:
- Item: Pin Vise
- Range (In.): 0.050 to 0.125
- Range (mm): 1.30 mm to 3.2 mm
Key Features:
- Package Quantity: 1
Key Features:
- Item: Wire Pulling Grip 3/4" to 1"
- Package Quantity: 1
Key Features:
- Item: Magnetic Hanger,Rare Earth
- For Use With: CL120, CL220, CL320, CL390, CL600, CL700, CL800, CL900, ET600, MM300, MM400, MM600, MM700, and some older models
- Probe Size: Magnetic Hanger with Strap
Key Features:
- Overall Length: 8"
- Socket Depth: 1.25"
- Features: Impact Rated Components
Key Features:
- Length: 500 ft.
- Tape Material: Polypropylene
- Color: Orange/White
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Key Features:
- Item: Magnetizer / Demagnetizer
- Length: 2.203" (5.6 cm)
- Width: 1.094" (2.8 cm)
Key Features:
- Package Quantity: 1
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Length: 6500 ft.
- Tape Material: Polyolefin
- Color: Blue