Klein Magnet
Count on great prices, fast shipping and friendly service every time you order a klein magnet from Zoro.
Shop Klein Magnet results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Magnetic Hanger,Rare Earth
- For Use With: CL120, CL220, CL320, CL390, CL600, CL700, CL800, CL900, ET600, MM300, MM400, MM600, MM700, and some older models
- Probe Size: Magnetic Hanger with Strap
Key Features:
- Item: Magnetizer / Demagnetizer
- Length: 2.203" (5.6 cm)
- Width: 1.094" (2.8 cm)
Key Features:
- Cable Length (Ft.): 1.3" (3.3 cm)
- Special Features: Rare-Earth Magnets
- Battery Type: Magnetc, No Strap
Key Features:
- Type: Conduit Tool
- Includes: Handheld Magnetic Truck, Stainless Steel Magnetic Eyelet Leader, Carrying Case
- Features: Rare Earth Magnets
Key Features:
- Item: Magnetizer/Demagnetizer
- Length: 2.1"
- Width: 1.1"
Key Features:
- Item: Magnetizer/Demagnetizer
- Type: Screwdriver
- Length: 1 in
Key Features:
- Item: Digital Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 600
Key Features:
- Shank Length: 4" (10.2 cm); 6" (15.2 cm)
- Magnetic/Nonmagnetic: No
- Includes: 5 Screwdrivers: 4" (10.2 cm) Shanks in 1/4" (0.6 cm) Cabinet Tip, #2 Phillips; 6" (15.2 cm) Shanks in 3/16" (0.5 cm) Cabinet Tip, #1 Phillips, #2 Square Tip; Magnetizer
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Magnetic Meter Hanger
- Material: Nylon/Plastic
Key Features:
- Width: 1 1/4 in
- Item: Magnetizer/Demagnetizer
- Material: Ceramic; Rubber
Key Features:
- Item: Continuous Duty Surface Demagnetizer,12
- Package Quantity: 1
Key Features:
- Item: Pin Vise
- Range (In.): 0.050 to 0.125
- Range (mm): 1.30 mm to 3.2 mm
Key Features:
- Item: Magnetizer/Demagnetizer
- Size: 1 x 1 x 1-3/4 in
- Application: To Demagnetize or Magnetize Tool Blades such as Screwdrivers, Quickly Converting them into Magnetic Pickups
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire