Klein Lever
Our endless aisle includes a klein lever and so much more!
Shop Klein Lever results
(Showing 1 - 15)
Relevance
Mfr # 935RB
Key Features:
- Length: 8" (20.3 cm)
- Accuracy: +/- 0.029degree
- Number of Plumb Vials: 3
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 935AB4V
Key Features:
- Length: 6.25" (15.9 cm)
- Accuracy: +/- 0.029degree
- Number of Plumb Vials: 4
Mfr # 935RBLT
Key Features:
- Length: 9"
- Accuracy: +/-0.029 Degrees
- Color: Orange
Mfr # 935AB1V
Key Features:
- Item: Accu-Bend 1-Vial Level
- Type: ACCU-BENDâ„¢ Conduit and Pipe
- Length (In.): 2.5" (6.4 cm)
Mfr # 935R
Key Features:
- Length: 9" (22.9 cm)
- Accuracy: +/- 0.029degree
- Top Read: Yes
Mfr # 32807MAG
Key Features:
- SAE or Metric: SAE
- Insulated or Uninsulated: Uninsulated
- Bit Style: Nut Driver
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 935
Key Features:
- Length: 9" (22.9 cm)
- Accuracy: +/- 0.029degree
- Top Read: Yes
Mfr # 85076
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 55421BP-14
Key Features:
- Item: Tool Backpack
- Tool Storage Type Included: Backpack
- Color: Black
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Mfr # 5140
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Tool Bag Set
- Tool Storage Type Included: Tool Bag/Tote
Mfr # 935DAGL
Key Features:
- Type: Digital Level
- Application: Measures Angles; Use as a Digital Level
- Length (In.): 4.57" (11.6 cm)
Mfr # LBL100
Key Features:
- Leveling Type: Laser and Bubble
- Number of Beams: 1
- Application: Layout Applications Requiring Level and Plumb Checks
Explore More
dewalt chalk line reels
starrett protractors
irwin strait-line chalk line reels
suunto compasses
bosch leveling rods and tripods
tesa brown & sharpe parallels
starrett micrometer sets
woodward fab thickness gauges
johnson squares, bevels, and stair gauges
mitutoyo edge and center finders
westward dial calipers