Klein Kit
We make finding a klein kit fast and simple every time!
Shop Klein Kit results
(Showing 1 - 15)
Relevance
Mfr # 92906
Key Features:
- SAE or Metric: SAE, Metric
- Primary Application: Electrical
- Overall Length: 93/4"
Mfr # 80028
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Mfr # 80141
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Mfr # RT250KIT
Key Features:
- Battery Type: RT250: GFCI Receptacle Tester; NCVT3P: Dual Range with Flashlight
- Length: RT250: 4.5" (11.4 cm); NCVT3P: 5.70" (14.5 cm)
- Voltage: RT250: 135V AC; NCVT3P: 12 to 1000V AC
Mfr # CL120VP
Key Features:
- Display: 2000 Count Backlit LCD
- Voltage Accuracy: 600V AC/DC
- Standards: CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
Mfr # RT250
Key Features:
- Special Features: Large LCD Display; Patent Pending Detection of Open Neutral Open Ground Wiring Fault; Shows Amount of Time it Takes to Trip GFCI
- Application Environment: Detects and Identifies Common Wiring Problems in GFCI Receptacles
- Standards: CAT II 135V Safety Rating
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 92911
Key Features:
- SAE or Metric: SAE, Metric
- Primary Application: Electrical
- Overall Length: 11-1/2"
Mfr # DWMT73802
Key Features:
- Promotion Restriction: Not eligible for promotion
- Primary Application: Mechanics
- Number of Pieces: 142
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 85078
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 32217
Key Features:
- Item: Drill Tap Tool Kit
- Finish: Bright
- Size: (2) 6-32, (2) 8-32, 10-32, 10-24, 12-24, 1/4-20
Mfr # K12065CR
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Mfr # NCVT3P
Key Features:
- Voltage Accuracy: 12 - 1000V AC
- Calibration Frequency: 50 - 500 Hz
- Standards: CAT IV 1000V