Klein Hand Tools
Our endless aisle includes klein hand tools and so much more!
Shop Klein Hand Tools results
(Showing 1 - 15)
Relevance
Mfr # 32217
Key Features:
- Item: Drill Tap Tool Kit
- Finish: Bright
- Size: (2) 6-32, (2) 8-32, 10-32, 10-24, 12-24, 1/4-20
Mfr # 80028
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Mfr # 5300
Key Features:
- Primary Application: Electrical
- Number of Pieces: 10
- Includes: Web Belt
Mfr # 32527
Key Features:
- Drive Size: 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 3/4 in
- Bit Style: Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal
Mfr # 626
Key Features:
- Item: Straight Flute Tap
- Number of Flutes: 4
- Overall Length: 7-3/4"
Mfr # J203-8
Key Features:
- Overall Length: Standard
- Jaw Width: 1 in
- Features: Extended Handles, Slim Head; Hard, Black Material for Toughness and Durability; Soft Material On Outer Surface for Comfort and a Firm Grip; Induction Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
Mfr # D203-6
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Thin Nose
Mfr # D203-8
Key Features:
- Overall Length: Standard
- Jaw Width: 1 in
- Features: Extended Handles
Mfr # 32926
Key Features:
- Overall Length: 6 3/8 in
- Jaw Width: 3/4 in
- Features: Half Round Jaws
Mfr # D335-51/2C
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Extra Thin Nose
Mfr # D318-51/2C
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2"
- Features: Knurled Jaws for Sure Wrapping and Looping; Spring-Loaded for Self-Opening Action; Curved Handles Provide Greater Tool Control
Mfr # 80141
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 627-20
Key Features:
- Item: Tapping Tool
- Tap Sizes: 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
- Standards: ASME B94.9-1999
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in