Klein Flip
We have the klein flip you need to get the job done right.
Shop Klein Flip results
(Showing 1 - 15)
Relevance
Key Features:
- Drive Size: 1/4" Hex, 1/2" Square; 3/8 x 7/16", 1/2 x 9/16", 5/8 x 11/16", 3/4 x 13/16", and 7/8 x 15/16"
- Number of Pieces: 7
- Includes: (5) Sockets, (2) Adapaters and Carrying Case
Key Features:
- Item: Insulated Flip-Blade Screwdriver,2-In-1
- Handle Material: Rubber, High-Dielectric Plastic
- Overall Length: 8.2" (20.8 cm)
Key Features:
- Drive Size: 1/2"; 5-Piece Set
- Number of Pieces: 5
- Output Type: Impact Rated
Key Features:
- Cutting Capacity: 1-1/2 in to 6 in
- Cuts: Cast-Iron Clay, Cement, Soil Pipe
- Body Material: Steel
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Key Features:
- Item: Drum Funnel
- Material: Polypropylene
- Total Capacity: 4 qt
Key Features:
- Drive Size: 1/2"
- Number of Pieces: 6
- Includes: Carrying Case
Key Features:
- Drive Size: 3/16 in, 1/4 in
- Overall Length: 8.25" (21.0 cm)
- Item: Insulated Interchangeable Screwdr,8-In-1
Key Features:
- Color: Orange/Black
- Overall Length: 1.85" (4.7 cm)
- Material: Steel
Key Features:
- Item: Insulated Flip-Blade Screwdriver,2-In-1
- Handle Material: Rubber, High-Dielectric Plastic
- Handle Length: 4.7" (11.9 cm)
Key Features:
- Drive Size: 1/2"
- Measurement Type: SAE
- SAE or Metric: SAE
Key Features:
- Pin Item: Safety Pin
- Safety Pin Type: Coiled Tension Snap
- Basic Material: Steel
Key Features:
- Sockets Included: (8) Deep 6-Point, (9) Standard 12-Point
- Finish: Chrome
- Flex Socket Point Styles Included: None
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Shank Length: 4" (10.2 cm); 6" (15.2 cm)
- Magnetic/Nonmagnetic: No
- Includes: 5 Screwdrivers: 4" (10.2 cm) Shanks in 1/4" (0.6 cm) Cabinet Tip, #2 Phillips; 6" (15.2 cm) Shanks in 3/16" (0.5 cm) Cabinet Tip, #1 Phillips, #2 Square Tip; Magnetizer