Klein Electrical Tools
Our endless aisle includes klein electrical tools and so much more!
Shop Klein Electrical Tools results
(Showing 1 - 15)
Relevance
Mfr # 5248
Key Features:
- Item: Tool Sheath
- Material: Ballistic Nylon
- Tool Storage Type Included: Tool Pouch
Mfr # 63020
Key Features:
- Primary Application: Copper Wire, Stainless Steel, Conductors and Coaxial Cable
- Overall Length: 7 in
- Cutting Action: Anvil
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 63020
Key Features:
- Item: Carpet Film
- Thickness: 2 mil
- Package Quantity: 1
Mfr # 63050
Key Features:
- Primary Application: For Cable Cutting in Confined Spaces
- Overall Length: 9 1/4 in
- Cutting Action: Shear
Mfr # D318-51/2C
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2"
- Features: Knurled Jaws for Sure Wrapping and Looping; Spring-Loaded for Self-Opening Action; Curved Handles Provide Greater Tool Control
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # 85078
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 80028
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Mfr # K12065CR
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Mfr # 32807MAG
Key Features:
- SAE or Metric: SAE
- Insulated or Uninsulated: Uninsulated
- Bit Style: Nut Driver
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 32581
Key Features:
- Item: Multi-Bit Screwdriver
- Overall Length: 6 1/2 in
- SAE or Metric: SAE