Klein Cutting Pliers
If you need klein cutting pliers we have them at everyday low prices.
Shop Klein Cutting Pliers results
(Showing 1 - 36)
Relevance
Mfr # D2000-28
Key Features:
- Features: 36-Percent Greater Cutting Power Than Other Plier Designs, Heavy-Duty
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # D2000-48
Key Features:
- Features: 36-Percent Greater Cutting Power Than Other Plier Designs, Heavy-Duty
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # D228-8
Key Features:
- Features: Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # D238-8
Key Features:
- Features: High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Angled Head Design for Easy Work in Confined Spaces; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # D2000-9NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # D2000-8
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 1/2 in
Mfr # J2000-28
Key Features:
- Features: Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Dual Material
- Jaw Length: 7/8 in
Mfr # J228-8
Key Features:
- Features: 36-Percent Greater Cutting Power Than Other Plier Designs, Diagonal Cutters Have Short Jaws and Beveled Cutting Edges for Close Cutting of Wire
- Handle Type: Plastic Dipped, Dual Material
- Jaw Length: 7/8 in
Mfr # D2000-28-INS
Key Features:
- Features: Flame Retardant, Heavy Duty, Impact Resistant Handle
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # D507-6
Key Features:
- Overall Length: 6 in
- Finish: Chrome
- Material: Plastic
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # D248-9ST
Key Features:
- Features: Hooked Handle for Reduced Slippage, Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # D2000-7
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 1/4 in
Mfr # D2000-9ST
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # D2000-49
Key Features:
- Features: High-Leverage Design Has 67-Percent More Cutting Power; Angled Head Design for Easy Work in Confined Space; Induction-Hardened Cutting Knives Outlast Other Cutters; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # D213-9NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # 85078
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # CCT1060-134
Key Features:
- Item: Straight Flute Tap
- Number of Flutes: 4
- Tap Thread Type: UNF
Mfr # 80028
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Mfr # D243-8
Key Features:
- Features: High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # J2000-59
Key Features:
- Features: High-Leverage Design Has 46-Percent More Cutting Power; Induction-Hardened Cutting Knives for Long Life
- Handle Type: Dual Material
- Material: Heat Treated Steel
Mfr # D209-5C
Key Features:
- Features: Spring-Loaded for Self-Opening Action, Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Material: Steel
Mfr # D252-6
Key Features:
- Features: Diagonal Cutting Pliers With Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # 84-108
Key Features:
- Features: Meets ANSI Specifications
- Handle Type: Dipped
- Jaw Length: 7/8 in
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # 72192
Key Features:
- Primary Application: Telephone Work
- Overall Length: 6 1/8 in
- Cutting Action: V-Notch
Mfr # 84-027
Key Features:
- Features: Resist Corrosion
- Handle Type: Comfort Grip
- Jaw Length: 1 in
Mfr # D228-7
Key Features:
- Features: Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # D2000-7CST
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 1/4 in
Mfr # 84-104
Key Features:
- Features: Meets ANSI Specifications, Strong And Durable
- Handle Type: Dipped
- Jaw Length: 3/8 in
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 80141
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Mfr # 337
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Mfr # 48-22-6106
Key Features:
- Promotion Restriction: Not eligible for promotion
- Features: Forged Design for Added Strength, Comfort Grips will Not Peel, On-Board Fish Tape Puller, Reaming Head Design - Up to 1 In, Rust Resistance, Up to 2X More Cuts - Iron Carbide Edge Cutting Edge Hardened Blades
- Handle Type: Comfort Grip
Mfr # 32807MAG
Key Features:
- SAE or Metric: SAE
- Insulated or Uninsulated: Uninsulated
- Bit Style: Nut Driver