Klein Cutters
If you need klein cutters we have them at everyday low prices.
Shop Klein Cutters results
(Showing 1 - 15)
Relevance
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 1104
Key Features:
- Primary Application: Cuts BX Cable, Sheet Metal, Steel Strapping, and Bundling Wire
- Overall Length: 7 3/4 in
- Cutting Action: Shear
Mfr # J63050
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 9 1/2 in
- Cutting Action: Shear
Mfr # D238-8
Key Features:
- Features: High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Angled Head Design for Easy Work in Confined Spaces; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # 63050
Key Features:
- Primary Application: For Cable Cutting in Confined Spaces
- Overall Length: 9 1/4 in
- Cutting Action: Shear
Mfr # 63060
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 10 1/4 in
- Cutting Action: Shear
Mfr # K11095
Key Features:
- Material: Steel
- Application: Cuts and Strips Wires
- Insulated / Uninsulated: No
Mfr # J63225N
Key Features:
- Primary Application: Wire Cutting
- Overall Length: 9.3" (24 cm)
- Overall Width: 4" (10 cm)
Mfr # 63020
Key Features:
- Primary Application: Copper Wire, Stainless Steel, Conductors and Coaxial Cable
- Overall Length: 7 in
- Cutting Action: Anvil
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # K12065CR
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting