Klein Bit Set
We have the klein bit set you need to get the job done right.
Shop Klein Bit Set results
(Showing 1 - 15)
Relevance
Mfr # 32526
Key Features:
- Application - Tools: Hand
- Fastening Tool Item: Bit Set
- No. of Pieces: 32
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel
Mfr # 32717
Key Features:
- Overall Length: 6.35" (16.1 cm)
- Number of Pieces: 40
- Handle Material: Acetate
Mfr # 05057111001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Tamper Proof Hex, Robertson Square Recess, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # BS100S
Key Features:
- Material: Stainless Steel, Plastic
- Bit Style: Phillips, Pozi, Slotted Flat, Torx Star, Tamper Proof Torx Star, Metric Hex, Tamper Proof Metric Hex, SAE Hex, Tamper Proof SAE Hex, Square, Spanner, Torq, Tri-Wing, Clutch, XZn Spline
- Application: Screwguns/Power Drills
Mfr # 32526
Key Features:
- Item: Insulated Torx Screwdriver
- Tip Style Group: Torx(R)
- Screwdriver Tip Style: Torx(R)
Mfr # BS208S
Key Features:
- Material: Stainless Steel, Plastic
- Bit Style: Phillips, Slotted, Square, SAE Hex, Torx Star, Tamper Proof Star, Tamper Proof Metric Hex, Tri-Wing, Spanner, Torq, XZN Spline, METRIC & Cluth
- Application: Screwguns/Power Drills
Mfr # 80742
Key Features:
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: SAE/Metric/Torx
- Finish: Chorme
Mfr # KTI-21500
Key Features:
- Drive Size: 1/4", 3/8"
- Material: Heat Treated Alloy Steel
- Bit Style: Tamperproof Torx(R)
Mfr # 3033
Key Features:
- Package Quantity: 1
Mfr # 48-32-4094
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: (1) 1/4 in Magnetic Nut Driver, (1) 3/8 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) Hex 3mm 312 Power Groove Bit, (1) Hex 4mm 312 Power Groove Bit, (1) Hex 5mm 312 Power Groove Bit, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 3/32 in, (1) Hex Bit 1 5/32 in, (1) Hex Bit 1 in 7/64 in, (1) Hex Bit 1 9/64 in, (1) Insert 1/4 in Nut Driver, (1) Insert 3/8 in Nut Driver, (1) Insert 5/16 in Nut Driver, (1) P2/SQ2 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in PR2, (1) Phillips Bit 3 1/2 in P2, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ2, (1) Square Bit 2 in SQ3, (1) Square Bit 3 1/2 in SQ2, (1) TORX Bit 1 in T10, (1) TORX Bit 1 in T15, (1) TORX Bit 1 in T27, (1) TORX Bit 1 in T30, (1) TORX Bit 2 in T20, (1) TORX Bit 2 in T25, (2) Phillips Bit 1 in P3, (3) Phillips Bit 2 in P2, (3) Phillips Bit 2 in P3, (3) Square Bit 1 in SQ2, (3) TORX Bit 1 in T20, (4) Phillips Bit 1 in P2, (5) TORX Bit 1 in T25
- Number of Pieces: 80 pc.
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # DWA2T40IR
Key Features:
- Promotion Restriction: Not eligible for promotion
- Impact Rated: Yes
- Application: Screwdriving
Mfr # 1VXP2
Key Features:
- Shank Size: 1/4"
- Material: Steel
- Bit Style: Phillips Ribbed, Slotted , Phillips, Pozi Phillips, Hex, Torx(R), Spline, Tri Wing
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive