Klein Allen Keys
We have the klein allen keys you need to get the job done right.
Shop Klein Allen Keys results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Standard Hex Key Set
- Handle Type: Fold-Up
- Number of Pieces: 11
Key Features:
- Arm Length: 6"
- Handle Type: T-Shape
- SAE or Metric: SAE
Key Features:
- Item: Multipurpose Lubricant
- Size: 14 oz.
- Lubricant Application: General Purpose Lubricant
Key Features:
- Arm Length: 6"
- Handle Type: T-Shape
- SAE or Metric: SAE
Key Features:
- Arm Length: 6"
- Handle Type: T-Shape
- SAE or Metric: Metric
Key Features:
- Features: Constructed For Durability, Quality and Strength
- Jaw Width: 3/8"
- Overall Length: 5"
Key Features:
- Measurement Type: Metric/SAE
- Item: Standard Hex Key Set
- Finish: Black Oxide
Key Features:
- Includes: (8) T-Handle Ball-End Hex: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
- Handle Type: T-Shape
- Tip Size: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Key Features:
- Handle Type: T-Shape
- Tip Size: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Includes: (10) T-Handle Hex: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8
Key Features:
- Handle Type: T-Shape
- Measurement Type: SAE
- Includes: (1) T-Handle Set with Stand
Key Features:
- Gender: Men's
- Size: 11
- Item: Rubber Boot
Key Features:
- Handle Type: L-Shape
- Tip Size: 1/16", 1/4", 1/8", 3/16", 3/32", 3/64", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
- Measurement Type: SAE
Key Features:
- Tip Size: 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
- Item: Standard Hex Key Set
- Finish: Satin
Key Features:
- Measurement Type: SAE
- Handle Material: Alloy Steel
- Item: Standard Hex Key Set