Kissler Showerheads And Tub Faucets
We make finding kissler showerheads and tub faucets fast and simple every time!
Shop Kissler Showerheads And Tub Faucets results
(Showing 1 - 15)
Relevance
Mfr # 76-0015
Key Features:
- Includes: Showerhead
- Item: Shower Head
- Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Mfr # 776-0080
Key Features:
- Includes: Showerhead
- Item: Shower Head
- Features: 6'' Surface
Mfr # 76-0020
Key Features:
- Includes: Showerhead
- Item: Shower Head
- Features: Adjustable Flow Control, Must Be Used with Ball Joint Shower Arm
Mfr # 76-0030
Key Features:
- Includes: Showerhead
- Item: Shower Head
- Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Mfr # SC-1220-AF
Key Features:
- Includes: Shower Head
- Item: Commercial Shower
- Features: Cross Handles, 1/4 Turn Ceramic Cartridges
Mfr # S23-1060
Key Features:
- Includes: Stainless Steel Braided Supply Hose
- Item: Individual Wall Shower Panel
- Features: Durable, Pre Fabricated, Surface Mounted, T Handle
Mfr # S-1496-AF
Key Features:
- Includes: Showerhead
- Item: Exposed Shower
- Features: Rough Chrome Plated Cast Brass Body, Brass Lever Handle, Anti Scald Balanced Pressure Shower Valve, Adjustable Temperature Limit Stop Prevents Scalding
Mfr # S23-1061
Key Features:
- Includes: Hand Shower with 60 in Hose, In-line Vacuum Breaker, Quick Disconnect, T-handle Adjustable Spray Pattern, Wall Hooks
- Item: Individual Wall Shower Panel
- Features: Diverter Valve to Transfer Water from Fixed Showerhead to Hand Shower
Mfr # STST19410
Key Features:
- Item: Tool Box
- Material: Plastic
- Color: Black/Yellow
Mfr # 317-PRJKCP
Key Features:
- Sub-Category: Faucet Handles
- Fits Brand: Chicago Faucets
- Finish: Chrome
Mfr # SE-927
Key Features:
- Item: Eyewash and Drench Hose
- Material: Chrome Plated Brass & Plastic
- Color: Chrome & Yellow
Mfr # BNYLA13
Key Features:
- Item: Leveling Mount
- Height: 4.0625 in
- Load Capacity: 2500 lb
Mfr # F-141-KC
Key Features:
- Fits Brand: Coyne, Delaney
- Material: Nylon, Rubber
- Material of Construction: Rubber and Nylon
Mfr # 46-7886
Key Features:
- Sub-Category: Valves
- Material: Plastic w/ Brass Stem
- Size: 3-7/16"
Mfr # 57-0520
Key Features:
- Fits Brand: Most Toilets
- Material: Brass
- Type: Closet Spud