Kissler Drain Components
If you need kissler drain components we have them at everyday low prices.
Shop Kissler Drain Components results
(Showing 1 - 12)
Relevance
Key Features:
- Item: Drain Plug
- Pipe Dia. - Drains: 1-7/8"
- Material of Construction - Drains: Brass
Key Features:
- Item: Lavatory Shield
- Material of Construction - Drains: PVC
- Color - Drains: White
Key Features:
- Item: Roof Drain
- Pipe Dia. - Drains: 4"
- Material of Construction - Drains: Cast Iron, Stainless Steel
Key Features:
- Item: P-Trap (Two Supply and Valve Covers)
- Pipe Dia. - Drains: 2-1/4"
- Material of Construction - Drains: PVC
Key Features:
- Item: P-Trap Cover (Two Angle Valve and Supply Covers)
- Pipe Dia. - Drains: 1-1/4" or 1-1/2"
- Material of Construction - Drains: Vinyl
Key Features:
- Item: Flange
- Tube Fitting Material: Cast Copper
- Pipe Fitting Material: Cast Copper
Key Features:
- Pipe Size - Pipe Fitting: 1 in x 1/2 in
- Specific Fitting Shape: 90 Degrees Elbow
- Pipe Fitting Material: PVC
Key Features:
- Item: Air Admittance Valve
- Pipe Dia. - Drains: 3" or 4"
- Material of Construction - Drains: ABS
Key Features:
- Item: Drain Strainer,Shower,Floor,3-1/2"
- Package Quantity: 1
Key Features:
- Fits Brand: Coyne, Delaney
- Material: Nylon, Rubber
- Material of Construction: Rubber and Nylon
Key Features:
- Includes: Showerhead
- Item: Shower Head
- Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Key Features:
- Fits Brand: Most Toilets
- Material: Brass
- Type: Closet Spud