Killark Grss
If you need killark grss we have them at everyday low prices.
Shop Killark Grss results
(Showing 1 - 15)
Relevance
Mfr # GRSS-2M
Key Features:
- Item: Outlet Body
- Hub Size: 3/4
- Material: Iron
Mfr # GRSS-2
Key Features:
- Item: Outlet Body
- Hub Size: 3/4
- Material: Aluminum, Copper Free (less than 4/10 of 1%)
Mfr # GRSS100
Key Features:
- Item: Conduit Outlet Body
- Conduit Outlet Body Type: Conduit Outlet Body
- Hazardous Location: Yes
Mfr # UNF75NR
Key Features:
- Conduit Fitting Material: Zinc Plated Steel
- Conduit Size: 3/4"
- Color: Silver
Mfr # GRSS2
Key Features:
- Item: Brickhouse Ramekin,SS,2"x1.75",2.5oz.
- Package Quantity: 1
Mfr # 370200
Key Features:
- Item: Electrical Box
- Box Type: Junction Box
- Explosion Proof: Yes
Mfr # GECTT-2
Key Features:
- Item: Conduit Outlet Body
- Conduit Outlet Body Type: Conduit Outlet Body
- Hazardous Location: Yes
Mfr # FXS-51C
Key Features:
- Item: Tumbler Switch
- Series: FXS
- Type of Operator: Toggle
Mfr # XS-1C
Key Features:
- HP: 1 @ 120V, 2 @ 240V
- Amps: 20 A
- Type of Operator: Tumbler Switch
Mfr # UGP-20231QW
Key Features:
- Item: Plug
- Voltage: 120 V AC
- NEMA Rating: 3, 4, 4X
Mfr # UGR2-20231QW
Key Features:
- Item: Receptacle
- Voltage: 120V AC
- NEMA Rating: 7
Mfr # VP6475
Key Features:
- Amps - Plugs and Receptacles: 60 A
- Number of Poles: 4
- Number of Wires: 4
Mfr # FXS-1C
Key Features:
- Item: Switch Cover
- Number of Gangs: 1
- Features: Killark SEAL-X Series Factory Sealed Tumbler Switch Controls provide solutions in hazardous location areas to supply; START/STOP Motor Functions and Light Switching. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use. UL Listed and CSA Certified.
Mfr # ENY-2
Key Features:
- Conduit Fitting Material: Aluminum
- Conduit Size: 3/4"
- Color: Gray
Mfr # Y-2
Key Features:
- For Conduit Type: Rigid/IMC
- Conduit Fitting Type: Capped Elbow
- Conduit Fitting Material: Copper Free Aluminum