Ken Tools
Our endless aisle includes ken tools and so much more!
Shop Ken Tools results
(Showing 1 - 15)
Relevance
Mfr # 32126
Key Features:
- Material: Iron
- Application: For Truck and Bus Tires
- Size: 1-1/4 in Stock
Mfr # 34747
Key Features:
- Material: Iron
- Application: For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
- Size: 3/4 in Stock
Mfr # 31444
Key Features:
- Material: Steel
- For Use On: Auto, ATV, Truck Tires
- Weight: 33.1 lb.
Mfr # 29999
Key Features:
- Material: Fiberglass
- For Use On: Metal and Plastic Valve Caps
- Weight: 1.5 oz.
Mfr # 35837
Key Features:
- Rust Inhibitor: Yes
- Size: 7.5 lb
- Used For: Commercial, Lubricating Rim and Wheel Assembly When Mounting/Demounting Tires, OTR and Specialty Equipment Tires
Mfr # SI-2200
Key Features:
- Item: Rotator Genie
- Material: Stainless Steel
- Voltage: 120
Mfr # 35837
Key Features:
- Material: Composite/Rubber Seal
- Package Quantity: 1
Mfr # 33220
Key Features:
- Material: Steel
- Application: For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
- Size: 11/16 in Stock
Mfr # 31444-01
Key Features:
- Item: Air Tank,31444-01
- Package Quantity: 1
Mfr # 24449
Key Features:
- Height: 12.8
- Application: The 5 Gallon Tire Bead Seater from OEMTOOLS is a simple, fast, and safe way to seat even the most difficult beads on tires from small 4" tires to large 24-1/2" truck tires. An air release valve delivers compressed air from a tank into the tire, blasting a large amount of air and lifting the tire bead onto the wheel rim, thus creating an air tight seal so the tire can be inflated.
- For Use With: Tire beads
Mfr # NPTC-ABS005-1B
Key Features:
- Package Quantity: 1
Mfr # T45AC
Key Features:
- Width: 1.5 in
- Features: Demount End Precision-Forged Angled Tip slides between Bead and Rim, Forged design won't Slip when Demounting the second Bead, Heat-Treated, One-Piece construction, Precision Forged Knob grips Rim, Special Curve Design always grabs the Bead Edge, Designs make it easier to Mount and Demount Tires without changing the way the Tool is used, Tip Ends inserts easily and will not Cut or Rip Bead or Sidewall, Use in pairs
- Color: Gray
Mfr # 31445
Key Features:
- Used For: ATV, Lawn Tractor, Car, 4 x 4, Truck, Tractor, Large Tractor
- Includes: 5 gal Aluminum Tank
- Material: Aluminum
Mfr # 20391
Key Features:
- Item: Bead Seater, 8 gal. Steel Tank
- Package Quantity: 1
Explore More
lumax fuel system tools
sunex tools floor jacks
eaton weatherhead automotive specialized tools
lubrimatic funnels & accessories
gearwrench automotive general purpose tool kits
proto brake & wheel tools
westward suspension tools
bondo adhesives
otc fuel system tools
proto engine specialty tools
airsept radiator tools
kent-moore automotive specialized tools