Keeney Showerheads And Tub Faucets
Count on great prices, fast shipping and friendly service every time you order keeney showerheads and tub faucets from Zoro.
Shop Keeney Showerheads And Tub Faucets results
(Showing 1 - 12)
Relevance
Mfr # SYM022MB
Key Features:
- Includes: Mounting hardware
- Item: Shower Faucet Kit
- Features: Built-in check valves, Easy To Clean soft nozzles
Mfr # SC-1220-AF
Key Features:
- Includes: Shower Head
- Item: Commercial Shower
- Features: Cross Handles, 1/4 Turn Ceramic Cartridges
Mfr # S23-1060
Key Features:
- Includes: Stainless Steel Braided Supply Hose
- Item: Individual Wall Shower Panel
- Features: Durable, Pre Fabricated, Surface Mounted, T Handle
Mfr # S-1496-AF
Key Features:
- Includes: Showerhead
- Item: Exposed Shower
- Features: Rough Chrome Plated Cast Brass Body, Brass Lever Handle, Anti Scald Balanced Pressure Shower Valve, Adjustable Temperature Limit Stop Prevents Scalding
Mfr # S23-1061
Key Features:
- Includes: Hand Shower with 60 in Hose, In-line Vacuum Breaker, Quick Disconnect, T-handle Adjustable Spray Pattern, Wall Hooks
- Item: Individual Wall Shower Panel
- Features: Diverter Valve to Transfer Water from Fixed Showerhead to Hand Shower
Mfr # STST19410
Key Features:
- Item: Tool Box
- Material: Plastic
- Color: Black/Yellow
Mfr # 317-PRJKCP
Key Features:
- Sub-Category: Faucet Handles
- Fits Brand: Chicago Faucets
- Finish: Chrome
Mfr # SE-927
Key Features:
- Item: Eyewash and Drench Hose
- Material: Chrome Plated Brass & Plastic
- Color: Chrome & Yellow
Mfr # BNYLA13
Key Features:
- Item: Leveling Mount
- Height: 4.0625 in
- Load Capacity: 2500 lb
Mfr # GB2022-36BN
Key Features:
- Finish: Brushed Nickel
- Type: Wave Designer
- Material: Stainless Steel
Mfr # GB2022-16BN
Key Features:
- Length: 16.00"
- Finish: Brushed Nickel
- Type: Smooth