Kat'S Rubber Hoses & Lines
Count on great prices, fast shipping and friendly service every time you order kat's rubber hoses & lines from Zoro.
Shop Kat'S Rubber Hoses & Lines results
(Showing 1 - 12)
Relevance
Mfr # 16500
Key Features:
- Item: Lower Radiator Hose Heater,1.25"
- Package Quantity: 1
Mfr # 28441
Key Features:
- Hose Inside Dia.: 5/8 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 95 psi
Mfr # 28442
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 80 psi
Mfr # HH-062 X 100-
Key Features:
- Hose Inside Dia.: 5/8 in
- Hose Length: 100 ft
- Max. Working Pressure @ 70 F: 83 psi
Mfr # 28444
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 75 psi
Mfr # S5L
Key Features:
- Overall Length: 6 in
- Application: Multipurpose
- Overall Width: 1 1/4 in
Mfr # S7
Key Features:
- Stores: (5) Blades
- Blade Operation: Retractable
- Item: Pocket Safety Cutter
Mfr # STHT10243
Key Features:
- Handle Material: Plastic
- Number of Blades Included: 1
- Disposable: No
Mfr # 45523
Key Features:
- Voltage: 24V
- Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP: 0.43
Mfr # 13100
Key Features:
- Item: Circulating Tank Heater,1000W,120V
- Package Quantity: 1