Karcher Sweepers
If you need karcher sweepers we have them at everyday low prices.
Shop Karcher Sweepers results
(Showing 1 - 10)
Relevance
Mfr # S 650 Sweeper
Key Features:
- Cleaning Path Width: 25 1/2 in
- Sweeper Power Source: Manual
- Sweeping Mechanism: Main Brush, Side Brush
Mfr # FG421288BLA
Key Features:
- Cleaning Path Width: 6 1/2 in
- Sweeper Power Source: Manual
- Sweeping Mechanism: Single Brush
Mfr # BG9100NM
Key Features:
- Cleaning Path Width: 11 in
- Sweeper Power Source: Battery-Operated
- Sweeping Mechanism: Single Brush
Mfr # 5Z042
Key Features:
- Cleaning Path Width: 27 in
- Sweeper Power Source: Manual
- Sweeping Mechanism: Dual Brush
Mfr # 1071118
Key Features:
- Cleaning Path Width: 24 in
- Sweeper Power Source: Battery-Operated
- Sweeping Mechanism: Dual Brush
Mfr # JAN-SM
Key Features:
- Item: Manual Brush Sweeper,Small Gear Driven
- Length: 24
- Strip Features: Brush design can used indoors or out. Brush sweeper is faster and more efficient than the conventional push broom. Manual design is easy to push and maneuver. Retractable handle makes storage convenient
Mfr # 999-00128
Key Features:
- Item: Replacement Strips
- Roll/Strip: Roll
- Strip Material: PVC
Mfr # 45-0218
Key Features:
- Item: Push Lawn Sweeper
- Working Width: 26 in
- Hopper Capacity: 6.2 cu ft
Mfr # 107407690
Key Features:
- Item: Upright Vacuum Cleaner,112
- Cleaning Path: 11.50"
- Voltage: 120VAC
Mfr # WD 4
Key Features:
- Air Flow: 76 cfm
- Amps: 15
- Filter Type: Standard