Jumping Jack
If you need a jumping jack we have them at everyday low prices.
Shop Jumping Jack results
(Showing 1 - 15)
Relevance
Mfr # JX60H
Key Features:
- Engine: Honda GX1
- Force: 3 lbs/ft
- Capacity: Horsepower
Mfr # TR68H
Key Features:
- Engine: Honda GXR12
- Force: 355 lbs/ft
- Thickness: Honda GXR12
Mfr # 102-255
Key Features:
- Length: 6-5/8 in
- Height: 2 in
- Width: 3-3/4 in
Mfr # JXPC50H
Key Features:
- Force: 25 lbs/ft
- Engine: Honda GX16
- Capacity: Horsepower
Mfr # 11334GR
Key Features:
- Handle Type: Straight
- Handle Material: Wood
- Handle Length: 42 in
Mfr # 38ZD98
Key Features:
- Handle Type: Tube with Rubber Grip
- Handle Material: Steel
- Handle Length: 43 in
Mfr # TPC80H
Key Features:
- Force: 3 lbs/ft
- Engine: Honda GX16
- Finish: Shoe Size
Mfr # 38ZD97
Key Features:
- Handle Type: Tube with Rubber Grip
- Handle Material: Steel
- Handle Length: 43 in
Mfr # LF100-LAT
Key Features:
- Item: Compactor,Forward Plate,Honda,LAT,AC
- Package Quantity: 1
Mfr # PC3000
Key Features:
- Package Quantity: 1
Mfr # KPC160-L-W
Key Features:
- Item: Gas-Powered Plate Compactor
- Plate Size: 18 in X 23-5/8 in
- Force: 2300 Centrifugal Pounds
Mfr # LF75-420
Key Features:
- Item: Gas-Powered Plate Compactor
- Max. Speed: 27 m/min
- Engine: GX160 5.5 HP
Mfr # KPC60-L
Key Features:
- Item: Gas-Powered Plate Compactor
- Weight: 140 lb
- Force: 2300 lb
Mfr # CC929
Key Features:
- Item: Heavy-Duty Cast Iron Dirt Tamper,10"x10"
- Package Quantity: 1
Mfr # 85054GRA
Key Features:
- Handle Type: Double-Dip Grip
- Handle Material: Steel
- Handle Length: 58 in