Jones Stephens Pipe Hangers
We have the jones stephens pipe hangers you need to get the job done right.
Shop Jones Stephens Pipe Hangers results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Copper 3/4" Pipe Hanger,Bell Type
- Pipe Size (In.): 7/8
- Length (In.): 1-11/16
Key Features:
- Item: Pipe Hanger,Copper,1/2",Bell Type
- Pipe Size (In.): 11/16
- Material: Copper
Key Features:
- Pipe Size (In.): 3/4
- Material: Copper
- Rod Size: 3/8"
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Key Features:
- Height: 5 7/8 in
- Deflection Range: 0 in to 0.50 in
- Width: 1 13/16 in
Key Features:
- Max. Load (Lb.): 250 lb
- Rod Size: 3/8 in
- Length (In.): 2 3/8 in
Key Features:
- Length (In.): 3 1/4 in
- Standards: cUL Listed, FM Approved, UL Listed
- Width (In.): 1 1/8 in
Key Features:
- For Use With: Mfr. Model Number: DV-3; DV-5,DV-42N, DV-85N, DV-142N, DV-200N, DV-285N; Eliminator Models: DV-3E, DV-4E, DV-6E
- Fits Brand: JB
- For Use With Mfr. Model Number: 2NV90, 2NV91, DV-142N, DV-200N, DV-285N, DV-285N-250,DV-285N-250EU, DV-3E, DV-4E, DV-4E-250, DV-6E, DV-6E-250, DV-85N, DV-85N-250, DV-85N-250EU
Key Features:
- Basic Pipe Fitting Material: Metal
- Pipe Size (In.): 3 in
- Type: BSP
Key Features:
- Face Length: 12 in
- Face Width: 5 1/4 in
- Features: Pritchel Hole, Upsetting Block
Key Features:
- Item: Floor Mount Vibration Isolator
- Isolator Type: Neoprene
- Capacity Range: 190 to 380 lb
Key Features:
- Item: Key,4 Way,1/4,9/32,5/16,11/32,Sq
- Package Quantity: 1
Key Features:
- Item: Fitting Caddy Tote Tray
- Package Quantity: 1
Key Features:
- Item: Lead Wool,5 lb. Box
- Package Quantity: 1