Johnson & Johnson
We have the johnson & johnson you need to get the job done right.
Shop Johnson & Johnson results
(Showing 1 - 15)
Relevance
Mfr # 1889-0600
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01mm/1/128 in
- Accuracy: +/-0.001 in
Mfr # 1117730
Key Features:
- Package Quantity: 24
Mfr # 700
Key Features:
- Item: Angle Finder
- Type: Magnetic
- Scale: Increments 0 to 90 Degrees In 4 Quadrants
Mfr # M9220-BGC-3
Key Features:
- Mounting Type: Direct Mount
- Spring Return: Spring Return
- Signal Type: On/Off
Mfr # SM125
Key Features:
- Item: Cross Check Level
- Length (In.): 2.25 in
- Width (In.): 1.75 in
Mfr # CS9
Key Features:
- Item: Framing Square
- Material: Steel
- Body Size: 24 x 2 in
Mfr # M9000-561
Key Features:
- Item: Thermal Barrier Kit
- For Use With: VG1000 Ball Valves
- Includes: Barrier, Drive Shaft, Flange Nuts, Machine Screws
Mfr # P100AC-1C
Key Features:
- Item: Single Pressure Control
- Switch Type: SPST
- Switch Action: Open on Fall
Mfr # SM100
Key Features:
- Item: Bulls Eye Level
- Type: Circular With Flange
- Total Number of Vials: 1
Mfr # 40-6517
Key Features:
- Package Quantity: 1
Mfr # CTD-C1G00-1
Key Features:
- Item: Current Transducer
- Range (Amps): 30/60/120
- Output: 4 to 20ma
Mfr # 8295
Key Features:
- First Aid Kit Type: Kit
- Includes: Antiseptic Wipes; Gauze Pads; Butterfly-Closure Bandages; Adhesive-Strip Bandages; Plastic Case
- Case Material: Plastic
Mfr # 1411-0900
Key Features:
- Length: 9 in
- Accuracy: +/-0.001/1 in
- Color: Black
Explore More
insize screw pitch gauges
performance tool tape measures
starrett radius gauges
sparco products protractors
bon tool marking chalk and refills
johnson level & tool specialty levels
pacific laser systems laser level accessories
universal rulers and straight edges
charles leonard rulers and straight edges
westcott protractors