Johnson Box, I-Beam, And Torpedo Levels
We have the johnson box, i-beam, and torpedo levels you need to get the job done right.
Shop Johnson Box, I-Beam, And Torpedo Levels results
(Showing 1 - 15)
Relevance
Mfr # 40-6184
Key Features:
- Length: 9 1/2 in
- Accuracy: +/-1/8 in @ 50 ft
- Features: Four Vials Read Plumb, Level, 45 Degrees and Cross Check, Plumb and Square Reference Points, Three 90 Degrees Beams Emit Simultaneous Level
Mfr # 1435-0900
Key Features:
- Length: 9 in
- Color: Orange
- Features: Magnetic Edge, Glo Material Surrounds/Illuminates Vials, V-Groove
Mfr # 4500M
Key Features:
- Length: 9 in
- Color: Orange
- Features: 360 Degrees Reading Vials (Level, Plumb and 45 Degrees )
Mfr # 40-6164
Key Features:
- Length: 7 1/2 in
- Accuracy: +/-1/8 in @ 50 ft
- Features: Built-In Rotating Head Swivels Between Point
Mfr # 98-12
Key Features:
- Accuracy: 0.005 in @ 1 ft (80 to 90 Seconds)
- Color: Black
- Features: Cross Test Vial
Mfr # 36524
Key Features:
- Length: 24"
- Accuracy: 0.29 in
- Color: Yellow
Mfr # 36548
Key Features:
- Accuracy: +/-1/16 in
- Color: Yellow
- Features: Audible Tones Allow You to Hear Plumb and Level with a Series of Tones when You Can't See the Tool, Display Decimal or Fractional Readings, Displays in Degrees, % Rise and Run in Both Inch and Metric, Lighted Displays on the Front and Top of the Tool are Easily Viewed from any Angle, Simple 1 Button Calibration System
Mfr # 199Z
Key Features:
- Accuracy: 0.0005 in
- Color: Black
- Top Read: Top Read Window
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # SDN912100P
Key Features:
- Item: DC Power Supply
- Input Voltage: 115/230V AC
- Output Voltage: 12V DC
Mfr # NSW-1N
Key Features:
- Item: Leveling Mount
- Height: 3 in
- Load Capacity: 2800 lb
Mfr # 30262
Key Features:
- Item: Steam Table Pan
- Pan Size: Half Size
- Material: Stainless Steel
Mfr # 1889-0600
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01mm/1/128 in
- Accuracy: +/-0.001 in
Mfr # 40-6912
Key Features:
- Optical Level Product Grouping: Transits
- Item: Builders Transit Level Kit
- Working Range: 200 ft
Mfr # 40-6200
Key Features:
- Item: Magnetic Sheave Alignment Laser
- Laser Usage Environment: Interior
- Laser Projection: Horizontal, Vertical