Jis Screw
Our endless aisle includes a jis screw and so much more!
Shop Jis Screw results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Contact Block
- Size: 22 mm
- Contact Rating: 10A @ 600V AC
Key Features:
- Item: Contact Block
- Size: 22 mm
- For Use With: Chrome, Plastic Operators (ZB4 or ZB5 Operators)
Key Features:
- Item: Contact Block
- Contact Rating: 10A @ 600V AC
- For Use With: Schneider 9001K Series 30mm Operators
Key Features:
- Item: Contact Block
- Contact Rating: 10A @ 600V AC
- Size: 30 mm
Key Features:
- System of Measurement: Metric
- Thread Size: M4-0.70
- Fastener Length: 27.25 mm
Key Features:
- Size: 22 mm
- Item: Contact Block
- For Use With: Schneider Empty Enclosure
Key Features:
- System of Measurement: Metric
- Thread Size: M5-0.80
- Fastener Length: 7.2 mm
Key Features:
- Item: Single contact block for head 022 1NO si
- Standards: JIS C8201-5-1, EN/IEC 60947-5-4, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-1, UL 508, JIS C8201-1
- Ambient Air Temperature For Operation: -40-70°C
Key Features:
- Item: Screw Thread Micrometer
- Resolution: 0.00005"/0.001mm
- Range: 0 to 1"/0 to 25.4mm
Key Features:
- System of Measurement: Metric
- Thread Size: M12-1.25
- Fastener Length: 30 mm
Key Features:
- System of Measurement: Metric
- Thread Size: M10-1.25
- Fastener Length: 20 mm
Key Features:
- Item: IEC Magnetic Contactor
- Full Load Amps-Inductive: 12 A
- Action: Reversing
Key Features:
- Item: Contact block ZENL1111 sold by 100
- Standards: IEC 60947-5-1, IEC 60947-1, CSA C22.2 No 14, JIS C8201-5-1, IEC 60947-5-4, IEC 60947-5-5, UL 508, JIS C8201-1
- Ip Degree of Protection: IP20 IEC 60529
Key Features:
- Package Quantity: 100
Key Features:
- Item: Diamond Turning Insert
- Insert Shape: Diamond
- Insert Style: CPMT