Jic Connector
Our endless aisle includes a jic connector and so much more!
Shop Jic Connector results
(Showing 1 - 15)
Relevance
Mfr # 32.926
Key Features:
- Item: Rotary Union
- Size: Inlet 3/4 in JICM - Outlet 3/4 in JICF
- Rotation: Manual Rotation
Mfr # 32926
Key Features:
- Overall Length: 6 3/8 in
- Jaw Width: 3/4 in
- Features: Half Round Jaws
Mfr # 32806
Key Features:
- Overall Length: 6 19/64 in
- Material: C70 Tool Steel
- Finish: Chrome Plated
Mfr # 32746
Key Features:
- Number of Pieces: 1
- Material: High Quality Tool Steel
- Overall Length: Standard
Mfr # 32093
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # 32923
Key Features:
- Overall Length: 8 in
- Jaw Width: 3/4 in
- Features: Half Round Jaws
Mfr # 0351-08-INS
Key Features:
- Overall Length: Standard
- Jaw Width: 2 in
- Features: High Leverage
Mfr # 32618
Key Features:
- Overall Length: 6.3"
- Jaw Width: 11/16"
- Features: Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints
Mfr # 66992
Key Features:
- Includes: Plastic Index
- Handle Material: Alloy Steel
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
Mfr # 26197
Key Features:
- SAE or Metric: SAE
- Item: Precision Screwdriver Set
- Measurement Type: SAE
Mfr # 32930
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 7/8 in
Mfr # 32601
Key Features:
- Number of Pieces: 4
- Material: C70 Special Tool Steel
- Overall Length: 6 1/4 in, 8 in, 10 in
Mfr # 26092
Key Features:
- SAE or Metric: SAE, Metric
- Measurement Type: SAE
- Insulated / Uninsulated: Uninsulated
Mfr # 32621
Key Features:
- Overall Length: 8"
- Jaw Width: 3/4"
- Features: Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints