Jhandim
If you need a jhandim we have them at everyday low prices.
Shop Jhandim results
(Showing 1 - 15)
Relevance
Mfr # JHANDIM
Key Features:
- Bit Style: Impact Driver
- SAE or Metric: SAE
- Measurement Type: SAE
Mfr # PP61007G
Key Features:
- Item: Floor Strainer
- Fits Brand: DAYTON
- For Use With Mfr. Model Number: 3YU61
Mfr # 1908-0800
Key Features:
- Item: Try Square
- Material: Aluminum, Stainless Steel
- Body Size: 8 in
Mfr # J5244
Key Features:
- Drive Size: 3/8 in
- Socket Type: Drag Link
- SAE or Metric: SAE
Mfr # 5TWA3
Key Features:
- Item: Tap Set
- Tap Grouping: Tap Set
- Tap Style: Straight Flute (Hand)
Mfr # 6R1215
Key Features:
- Thickness: 6 mil
- Width: 12 in
- Length: 15 in
Mfr # 6R912
Key Features:
- Thickness: 6 mil
- Width: 9 in
- Length: 12 in
Mfr # 60613
Key Features:
- Promotion Restriction: Not eligible for promotion
- Finish: Chrome
- Item: Box End Wrench
Mfr # 31D018
Key Features:
- Overall Length: 18 in
- Finish: Black Phosphate
- Material: Alloy Steel
Mfr # J4984
Key Features:
- Tip Size: 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Item: Standard Hex Key Set
- Handle Type: L-Shape
Mfr # 1DMV2
Key Features:
- Item: Swaging Tool
- Type: Scissor Action Type
- For Cable Size (In.): 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Mfr # 6R69
Key Features:
- Thickness: 6 mil
- Width: 6 in
- Length: 9 in
Mfr # K53-14-N
Key Features:
- Item: Stainless Carpenters Try Square, 14"
- Package Quantity: 1
Mfr # 150
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Zinc
Mfr # J5444A
Key Features:
- Drive Size: 1/2 in
- Socket Type: Drag Link
- SAE or Metric: SAE