Jet Filter
We make finding a jet filter fast and simple every time!
Shop Jet Filter results
(Showing 1 - 15)
Relevance
Mfr # 708732
Key Features:
- Filter Efficiency: 90%
- Standards: UL Classified as to Flammability Only Class 2 R13458
- Final Resistance: 0.5" WC
Mfr # 708733
Key Features:
- Item: Inner Three-Pocket Filter
- Type: Inner Filter
- For Use With: Mfr. No. AFS-1000B Air Filtration System
Mfr # 708731
Key Features:
- Item: Electrostatic Outer Filter
- Type: Electrostatic Outer Filter
- For Use With: Mfr. No. AFS-1000B Air Filtration System
Mfr # 708698
Key Features:
- Item: Wood Dust Collector Upper Filter Bag
- Type: Woodworking Dust Collector Accessory
- For Use With: DC-1100VX, DC-1200VX
Mfr # IBG-8VSB
Key Features:
- Item: Bench Buffer
- For Max. Wheel Dia.: 8 in
- Finishing Wheel Width: 1/2"
Mfr # GR5WM712241
Key Features:
- Actual Height: 11 1/2 in
- Actual Width: 23 1/2 in
- Air Filter Capacity: Standard Capacity
Mfr # 1791075F
Key Features:
- Item: Wood Dust Collector Upper Filter Bag
- Overall Height: 48 in
- Overall Dia.: 20 in
Mfr # GR6BM812241
Key Features:
- Actual Height: 11 1/2 in
- Actual Width: 23 1/2 in
- Air Filter Capacity: High Capacity
Mfr # 709563
Key Features:
- Item: Wood Dust Collector Lower Bag
- Overall Height (In.): 2 in
- Overall Dia. (In.): 20 in
Mfr # 102-700-002
Key Features:
- Nominal Filter Size: 12x24x1
- Item: Standard Capacity Pleated Filter
- MERV: 8
Mfr # 5W502
Key Features:
- Item: Non-Pleated Air Filter
- Air Flow @ 300 fpm: 600 cfm
- Media Material: Fiberglass
Mfr # 400H56
Key Features:
- Item: Wood Dust Collector Lower Bag
- Type: Polyethylene Dust Collector
- For Use With: Mfr. No. 400H55
Mfr # 400H54
Key Features:
- Item: Wood Dust Collector Lower Bag
- Type: Dust Collector
- Overall Dia. (In.): 15 3/4 in
Mfr # OB101
Key Features:
- Color: White
- Package Quantity: 1