Jb Industries Valve Core
We have the jb industries valve core you need to get the job done right.
Shop Jb Industries Valve Core results
(Showing 1 - 15)
Relevance
Mfr # A31999-G
Key Features:
- Item: Valve Core
- For Use With: All CFC, HCFC and HFC Refrigerants
- Max. Working Pressure: 800 psi
Mfr # A31999-100
Key Features:
- Length: 7/8 in
- Size: 1/4"
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # A31999
Key Features:
- Item: Core
- Features: 1/4" valve Cores; Operating Temperature -20 to 220 F (-28 to 104 C)
- Fits Brand: JB
Mfr # QC-S4B
Key Features:
- Item: Quick Coupler
- Connection Size: 1/4 in (F)NPT x 1/4 in Female
- For Use With: Quick Connect/Disconnect Refrigeration Hoses
Mfr # 4PDJ3
Key Features:
- Item: Valve Core
- Connection Size: 1/4"
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # A-100-VC-1
Key Features:
- Item: Standard Bore Valve Core
- Valve Size: Standard Bore
- Thread Size: 0.206-36
Mfr # A31999-25
Key Features:
- Length: 7/8 in
- Size: 1/4"
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # 40352
Key Features:
- Item: Valve Core
- For Use With: HVAC Fittings
- Outside Dia.: 1/4 in
Mfr # A32004-G
Key Features:
- Item: Valve Core Remover
- For Use With: Valve Cores
- Includes: (6) Valve Cores,Handle
Mfr # 31546
Key Features:
- Type: Air Valve
- Package Quantity: 8
Mfr # 22042
Key Features:
- Includes: (4) Valve Cores
- Item: Short Valve Cores
- For Use With: All Tires
Mfr # A32500N-G
Key Features:
- Item: Valve Core Remover
- For Use With: Valve Cores
- Features: A quarter turn ball valve shut-off fitting and O-ring seals. The valve core can be completely removed and replaced without losing system charge. Speed up evacuation, recovery or recharging time through the full flow port.
Mfr # VCRT
Key Features:
- Package Quantity: 1
Mfr # 6308
Key Features:
- Clamp Type: Worm Gear Clamp
- Hose Clamp Band Material: 201/301 Stainless Steel
- Hose Clamp Housing Material: 201/301 Stainless Steel
Mfr # 18975
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Vacuum/Charge and Core Removal Tool
- Connection Size: 1/4"