Ives Kickplates
We make finding ives kickplates fast and simple every time!
Shop Ives Kickplates results
(Showing 1 - 11)
Relevance
Mfr # 8400 US32D 8X34 B-CS
Key Features:
- Kick Plate Type: Armor
- Item: Door Protection Plate
- Height: 8 in
Mfr # K1050.32D 10"x34
Key Features:
- Kick Plate Type: Armor
- Item: Door Protection Plate
- Height: 10 in
Mfr # K1050.32D 8"x34
Key Features:
- Kick Plate Type: Armor
- Item: Door Protection Plate
- Height: 8 in
Mfr # MP4618
Key Features:
- Item: Door Kick Plate,8 x 34",Brass Finish,Al
- Finish: Polished Brass
- Package Quantity: 1
Mfr # MP4754
Key Features:
- Item: Door Kick Plate,8 x 36",Satin,Aluminum
- Package Quantity: 1
Mfr # N 6816
Key Features:
- Length (In.): 13/16 in
- Width (In.): 3 13/16 in
- For Use With: Used on Mfr. No: N 6545 if a Wider Lip is Needed
Mfr # 409.32D
Key Features:
- Item: Concave Door Stop
- Color: Satin Stainless Steel
- Mounting Type: Wall Mount
Mfr # N 6880
Key Features:
- Length (In.): 60 in
- Width (In.): 2 9/16 in
- For Use With: Convex or Round Edge Mirror Door Roller Assembly Such as Mfr. No: N 6763 or Mfr. No: N 6790
Mfr # FB51P-12-MD US32D
Key Features:
- Item: Automatic Flush Bolt
- Finish: Satin Stainless Steel
- For Use With: Metal Doors
Mfr # FB458-12 US26D
Key Features:
- Item: Manual Flush Bolt
- Finish: Satin Stainless Steel
- Operation Type: Moveable Lever
Mfr # FB31P-12-MD US32D
Key Features:
- Item: Automatic Flush Bolt
- Finish: Dull Chromium
- Material: Steel/brass