Isolation Transformer
We make finding an isolation transformer fast and simple every time!
Shop Isolation Transformer results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Isolation Transformer
- Item - Transformer: Isolation Transformer
- Input Voltage: 120VAC
Key Features:
- Input Voltage: 120VAC
- Item: Isolation Transformer
- Item - Transformer: Isolation Transformer
Key Features:
- Item - Transformer: Isolation Transformer
- Item: Isolation Transformer
- Input Voltage: 120VAC
Key Features:
- Item - Transformer: Isolation Transformer
- Item: Isolation Transformer
- Input Voltage: 120VAC
Key Features:
- Input Voltage: 120VAC
- Item: Hospital Grade Isolation Transformer
- Item - Transformer: Hospital Grade Isolation Transformer
Key Features:
- Item - Transformer: Isolation Transformer
- Item: Isolation Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
Key Features:
- Item: Hospital Grade Isolation Transformer
- Item - Transformer: Hospital Grade Isolation Transformer
- Input Voltage: 120VAC
Key Features:
- Standards: IEC 61010-2-201, EN 61204-3, EN 55011 B, EN 61000-3-2, SEMI F47
- Dimensions: 138 mm (H) x 109 mm (W) x 182 mm (D)
- Electrical Connection: Push-In spring clamp terminals
Key Features:
- Package Quantity: 1
Key Features:
- Item: Pin Extraction Removal Tool Kit
- Number of Pieces: 3
- Material: Stainless Steel
Key Features:
- Features: Nonslip Tips
- Material: Chrome Vanadium Steel
- Overall Length: 5 in
Key Features:
- Item: Cylindrical Vibration Isolator
- Type: Male Threads Both Ends
- Max. Load Downward Compression (Lb.): 80 lb
Key Features:
- Includes: Cap Screws, Nuts
- Pipe Size (In.): 3/4 NPT
- Type: Rotating
Key Features:
- Item - Transformer: Class 2 Transformer
- Item: Class 2 Transformer
- Input Voltage - Transformer: 120/208/240V AC
Key Features:
- Item - Plugs and Receptacles: Plugs
- Wiring Style: #18-#10 AWG copper stranded conductor
- Grade - Plugs and Receptacles: Insulgrip