Irwin Vise-Grip Needle Nose Pliers
Count on great prices, fast shipping and friendly service every time you order irwin vise-grip needle nose pliers from Zoro.
Shop Irwin Vise-Grip Needle Nose Pliers results
(Showing 1 - 15)
Relevance
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # 2078226
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # 1902418
Key Features:
- Overall Length: 7 7/8 in
- Jaw Width: 11/16 in
- Features: Induction-Hardened Cutting Edges Cut ACSR, Nails, Screws and Even Piano Wire; Integrated Handle Hooks Equipped for Performance Lanyard System for Safer Elevated Working Conditions and Easier Retrieval When Stored; Specially Coated for Superior Rust-Resistance and Longer Tool Life; Built-In Spanner for Turning Screws, Nuts and Grounding Rods
Mfr # 1902417
Key Features:
- Overall Length: 5 29/32 in
- Jaw Width: 19/32 in
- Features: Induction-Hardened Cutting Edges Cut ACSR, Nails, Screws and Even Piano Wire; Integrated Handle Hooks Equipped for Performance Lanyard System for Safer Elevated Working Conditions and Easier Retrieval When Stored; Specially Coated for Superior Rust-Resistance and Longer Tool Life; Built-In Spanner for Turning Screws, Nuts and Grounding Rods
Mfr # 45FF36
Key Features:
- Overall Length: 32 1/2 in
- Features: Use to Open and Close Link, Max Clamp Opening 2 in
- Material: Steel
Mfr # D203-6C
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Thin Nose
Mfr # LN54VN
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Copper Alloy Joint Rivet, Ergonomic Handle
Mfr # 1UKK7
Key Features:
- Overall Length: Long Reach
- Jaw Width: 1/4 in
- Features: Standards :ASME B107.20M; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 4-1/8", Jaw Bend: 45 Degrees, Tip Width: 5/32"
Mfr # 2647
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Dual Leaf Springs
Mfr # 10D571
Key Features:
- Item: Replacement Swivel Pad
- For Use With: 10D509 And 10D510 1 in C-Clamps
- Material: Steel
Mfr # 10314
Key Features:
- Overall Length: 146mm
- Features: Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material: Stainless Steel
Mfr # TFL 400S RA2 TB LPI
Key Features:
- Fixture Mounting Location: Universal
- Lighting Technology: Halogen
- Solar Powered: No
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 11SP
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"