Irwin Toolbox
If you need an irwin toolbox we have them at everyday low prices.
Shop Irwin Toolbox results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Magnetic Toolbox Level,12in
- Package Quantity: 6
Key Features:
- Length: 12 in
- Accuracy: 0.001
- Color: Black
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Key Features:
- Shank Size: 1/4"
- Application: For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded, Cordless Drills & Impact Drivers
- Includes: 15 Each 3ECC3, 3ECD5, 3ECD1, 3ECD8, 10 Each 3ECC6, 3ECC8, 3ECC4, 3ECD3, 3ECD6, 3ECD9, 3ECE1, 3ECF2, 3 Each 1AVC2, 1AVC6, 1 Each 1AVB6
Key Features:
- Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
- Finish - Machining: TiN
- Drill Bit Type: Twist Drill Bit
Key Features:
- Shank Size: 1/4"
- Material: Steel
- Bit Style: Phillips, Square, Slotted
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 5/8 in
- Characteristics: Quick Grip, Trigger Clamp
Key Features:
- Item: Twist Drill Bit Sets
- Drill Bit Material: High Speed Steel
- Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Key Features:
- Number of Blades: 1
- Blade Material: Bi-Metal
- Overall Thickness: 0.63 in
Key Features:
- Item: Magnetic Torpedo Level,Heavy Duty,9"
- Package Quantity: 1
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 2 7/16 in
- Capacity (In.): 12 in
Key Features:
- Cutting Action: Notching/Trimming
- Overall Length: 9 in
- Material: Hot Drop Forged Blades