Irwin Spring
If you need an irwin spring we have them at everyday low prices.
Shop Irwin Spring results
(Showing 1 - 15)
Relevance
Mfr # 58300
Key Features:
- Item: Spring Clamp
- Max. Jaw Opening (In.): 3 in
- Length (In.): 8 5/8 in
Mfr # 58200
Key Features:
- Item: Spring Clamp
- Max. Jaw Opening (In.): 2 in
- Length (In.): 5 1/4 in
Mfr # 58100
Key Features:
- Item: Spring Clamp
- Max. Jaw Opening (In.): 1 in
- Length (In.): 4 1/4 in
Mfr # 59400CD
Key Features:
- Max. Opening: 4"
- Throat Depth: 3 in
- Overall Length: Not Applicable
Mfr # 4052ZR
Key Features:
- Max. Opening: 1-1/8", 2", 2-1/8"
- Overall Length: 5", 2", 6"
- Size: 1-1/8", 2", 2-1/8"
Mfr # 4052ZR
Key Features:
- Item: Replacement Spring 5 Pc.
- Package Quantity: 1
Mfr # 4022ZR
Key Features:
- Item: Replacement Spring,PK5
- Package Quantity: 5
Mfr # 40-08
Key Features:
- Max. Opening: 1-7/8", 3-3/8",18", 3-1/8", 1-1/8"
- Overall Length: 10", 11", 12"
- Size: 1-7/8", 3-3/8",18", 3-1/8", 1-1/8"
Mfr # 59200CD
Key Features:
- Max. Opening: 2"
- Throat Depth: 2 in
- Overall Length: Not Applicable
Mfr # 59100CD
Key Features:
- Item: Spring Clamp
- Max. Jaw Opening (In.): 1 1/2 in
- Length (In.): 5 in
Mfr # 2078925
Key Features:
- Features: ProTouchTM Grips Provide Extra Comfort, Induction Hardened Cutting Edge
- Handle Type: Spring Loaded
- Material: Nickel Chrome Steel