Irwin Speedbore
We have the irwin speedbore you need to get the job done right.
Shop Irwin Speedbore results
(Showing 1 - 15)
Relevance
Mfr # 3041009
Key Features:
- Bit Dia.: 1-1/4"
- Overall Length: 6 in
- Shank Size: 1-1/4"
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 3041003
Key Features:
- Overall Length: 6 in
- Material - Machining: Carbon Steel
- Shank Size: 1/4 in
Mfr # 3041005
Key Features:
- Bit Dia.: 7/8"
- Overall Length: 6 in
- Shank Size: 7/8"
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 21304
Key Features:
- Cutting Action: Straight/Curve
- Overall Length: 11 3/4 in
- Material: Cold Formed High Carbon Steel Jaw
Mfr # 88816
Key Features:
- Bit Dia.: 1"
- Drill Style: Spade
- Item: Spade Drill Bit
Mfr # 2089100
Key Features:
- Number of Blades: 1
- Blade Material: Bi-Metal
- Overall Thickness: 0.63 in
Mfr # 2084400
Key Features:
- Width: 3/4 in
- Length: 2 3/8 in
- Material: Bi-metal
Mfr # 7WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 5WR
Key Features:
- Features: 1-Handed, Anti-Pinch, Non-Slip Protouch(TM) Grips
- Handle Type: Plain
- Jaw Length: 7/8 in
Mfr # 11SP
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 2083200
Key Features:
- Width: 3/4 in
- Length: 2 3/8 in
- Material: Carbon