Irwin Mobile Command Center
Count on great prices, fast shipping and friendly service every time you order an irwin mobile command center from Zoro.
Shop Irwin Mobile Command Center results
(Showing 1 - 15)
Relevance
Mfr # 4935104
Key Features:
- Shank Size: 1/4"
- Application: For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded, Cordless Drills & Impact Drivers
- Includes: 15 Each 3ECC3, 3ECD5, 3ECD1, 3ECD8, 10 Each 3ECC6, 3ECC8, 3ECC4, 3ECD3, 3ECD6, 3ECD9, 3ECE1, 3ECF2, 3 Each 1AVC2, 1AVC6, 1 Each 1AVB6
Mfr # 3057002DS
Key Features:
- Shank Size: 1/4"
- Material: Steel
- Bit Style: Phillips, Square, Slotted
Mfr # 3018003
Key Features:
- Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
- Finish - Machining: TiN
- Drill Bit Type: Twist Drill Bit
Mfr # 1964745
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 2 7/16 in
- Capacity (In.): 12 in
Mfr # 1964716
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 5/8 in
- Characteristics: Quick Grip, Trigger Clamp
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 2084400
Key Features:
- Width: 3/4 in
- Length: 2 3/8 in
- Material: Bi-metal
Mfr # 1964720
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 1/4 in
- Function: Clamping or Spreading
Mfr # 3018002
Key Features:
- Item: Twist Drill Bit Sets
- Drill Bit Material: High Speed Steel
- Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
Mfr # 2073115
Key Features:
- Cutting Action: Notching/Trimming
- Overall Length: 9 in
- Material: Hot Drop Forged Blades
Mfr # 2089100
Key Features:
- Number of Blades: 1
- Blade Material: Bi-Metal
- Overall Thickness: 0.63 in
Mfr # 318015
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Item: Metal Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # 53227
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Mfr # 60138
Key Features:
- Finish - Machining: Bright
- Drill Bit Type: High Speed Shank Bit
- Impact Rated: No
Mfr # 2084100
Key Features:
- Width: 3/4 in
- Length: 2 3/8 in
- Material: Bi-metal