Irwin Double End
We have the irwin double end you need to get the job done right.
Shop Irwin Double End results
(Showing 1 - 15)
Relevance
Mfr # 1882431
Key Features:
- Application - Tools: Impact
- Bit Style: Phillips
- Fastening Tool Tip Size: #2/#3
Mfr # 1882435
Key Features:
- Application - Tools: Impact
- Bit Style: Phillips
- Fastening Tool Tip Size: #2/#3
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 4935104
Key Features:
- Shank Size: 1/4"
- Application: For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded, Cordless Drills & Impact Drivers
- Includes: 15 Each 3ECC3, 3ECD5, 3ECD1, 3ECD8, 10 Each 3ECC6, 3ECC8, 3ECC4, 3ECD3, 3ECD6, 3ECD9, 3ECE1, 3ECF2, 3 Each 1AVC2, 1AVC6, 1 Each 1AVB6
Mfr # 3018003
Key Features:
- Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
- Finish - Machining: TiN
- Drill Bit Type: Twist Drill Bit
Mfr # 3057002DS
Key Features:
- Shank Size: 1/4"
- Material: Steel
- Bit Style: Phillips, Square, Slotted
Mfr # 1899877
Key Features:
- Application - Tools: Impact
- Bit Style: Hex
- Fastening Tool Tip Size: 5.0mm
Mfr # 1964716
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 5/8 in
- Characteristics: Quick Grip, Trigger Clamp
Mfr # 3018002
Key Features:
- Item: Twist Drill Bit Sets
- Drill Bit Material: High Speed Steel
- Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
Mfr # 11SP
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 53227
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Mfr # 2089100
Key Features:
- Number of Blades: 1
- Blade Material: Bi-Metal
- Overall Thickness: 0.63 in
Mfr # 1899873
Key Features:
- Application - Tools: Impact
- Bit Style: Hex
- Fastening Tool Tip Size: 3mm
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 1964745
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 2 7/16 in
- Capacity (In.): 12 in