Irwin Carbide-Tipped Drill Bits
We have the irwin carbide-tipped drill bits you need to get the job done right.
Shop Irwin Carbide-Tipped Drill Bits results
(Showing 1 - 12)
Relevance
Mfr # 1813898
Key Features:
- Item: Carbide-Tipped Drill Bit
- Size: 1/4"
- Decimal Equivalent: 0.25
Mfr # 1813899
Key Features:
- Item: Carbide-Tipped Drill Bit
- Size: 5/16"
- Decimal Equivalent: 0.3125
Mfr # CC2430
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Screwdriving Bits Set
- Shank Dia.: 1/4"
Mfr # MC06
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Round Hammer Drill
- Size: 1/4"
Mfr # 20UR67
Key Features:
- Item: Round Shank Drill Bit Set
- Size: 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 3/8, 7/16, 1/2
- Decimal Equivalent: 0.125, 0.1287, 0.1562, 0.1875, 0.25, 0.2812, 0.3125, 0.375, 0.4375, 0.5
Mfr # 20UR73
Key Features:
- Item: Round Shank Drill Bit Set
- Size: 1/8, 5/32, 1/4, 3/16, 5/16
- Decimal Equivalent: 0.125, 0.156, 0.1875, 0.25, 0.3125
Mfr # 3041021
Key Features:
- Bit Dia.: 1-1/2"
- Overall Length: 6 in
- Shank Size: 1-1/2"
Mfr # DVO-12
Key Features:
- Item: Vacuum Pump Oil
- ISO Viscosity Grade: 46
- SAE Grade: 15
Mfr # 12KK14BS
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/8"; 3/32"; 1/8"; 3/32"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"
Mfr # 2084400
Key Features:
- Width: 3/4 in
- Length: 2 3/8 in
- Material: Bi-metal
Mfr # 1964716
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 5/8 in
- Characteristics: Quick Grip, Trigger Clamp
Mfr # 3018002
Key Features:
- Item: Twist Drill Bit Sets
- Drill Bit Material: High Speed Steel
- Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"