Irwin Auger Bit
If you need an irwin auger bit we have them at everyday low prices.
Shop Irwin Auger Bit results
(Showing 1 - 15)
Relevance
Mfr # 1779135
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Auger Bits
- Measurement System: Fractional Inch
Mfr # 47911
Key Features:
- Bit Dia.: 11/16"
- Overall Length: 18 in
- Shank Size: 7/16"
Mfr # 47911
Key Features:
- Width: 8.5"
- Length: 11"
- Color: Clear
Mfr # 47913
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 11SP
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 21304
Key Features:
- Cutting Action: Straight/Curve
- Overall Length: 11 3/4 in
- Material: Cold Formed High Carbon Steel Jaw
Mfr # 7WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 2084400
Key Features:
- Width: 3/4 in
- Length: 2 3/8 in
- Material: Bi-metal
Mfr # 2089100
Key Features:
- Number of Blades: 1
- Blade Material: Bi-Metal
- Overall Thickness: 0.63 in
Mfr # 102L3 - 10R
Key Features:
- Features: Hooded Design, Maximum Contact on Flat, Square, or Hex
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 2083200
Key Features:
- Width: 3/4 in
- Length: 2 3/8 in
- Material: Carbon
Mfr # 11135ZR
Key Features:
- Number of Pieces: 35
- Drive Size (In.): 5/64" to 1/2"
- Drill Size (In.): N/A
Mfr # 53227
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A