Irrigation Timers
Our endless aisle includes irrigation timers and so much more!
Shop Irrigation Timers results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Key Features:
- Item: Electronic Hose End Timer
- Max. On/Off Cycles: 2
- Battery Backup: Yes
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Key Features:
- Item: Countdown Timer
- Operation Mode: 24 hour; 7 day
- Voltage: 120V AC
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Key Features:
- Item: Electronic Timer
- Operation Mode: 24 hr
- Number of Channels: 1
Key Features:
- Item: Tubing
- For Use With: 1/4 in Fittings
- Material: PEX
Key Features:
- Item: Coupling
- For Use With: 1/2 in Tubing
- Material: Plastic
Key Features:
- Item: Full Circle Micro Bubbler
- For Use With: 1/4 in Tubing
- Features: Adjustable Flow and Radius
Key Features:
- Item: Irrigation Timer,6-Zone,Indoor
- Package Quantity: 1
Key Features:
- Item: Solenoid Replacement Kit
- For Use With: 3/4 in or 1 in CPF Series In-Line Valve, 5Z299, 5Z300
- Features: Plastic Construction
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2" FNPT
- Material of Construction: Plastic
Key Features:
- Item: Electromechanical Timer
- Max. On/Off Cycles: 48
- Width: 4 11/16 in
Explore More
solo inc. sprayer accessories
westward lawn & garden hose reels
greenlee chainsaws
westward rakes
southland cultivators and tillers
snapper wheelbarrows & yard carts
agri-fab lawn mower blades & attachments
jameson shears, pruners & loppers
razor-back garden hoes
true temper wheelbarrows & yard carts
snowex lawn & garden sprayers
corona shears, pruners & loppers