Inverter Cables
We have the inverter cables you need to get the job done right.
Shop Inverter Cables results
(Showing 1 - 15)
Relevance
Mfr # 1YAZ1
Key Features:
- Item: Inverter Cable
- Peak Output Power: 200W
- Inverter Input Voltage: 12V
Mfr # CM1512
Key Features:
- Includes: (2) 12 ft Cable, 150A CNL Fuse, 2 AWG, Fuse Holder, Hardware, Loom, Strain Relief
- Length: 12 ft.
- Type: DC Installation Kit
Mfr # CM1012
Key Features:
- Includes: (2) 12 ft Cable, 100A CNL Fuse, 4 AWG, Fuse Holder, Hardware, Loom, Strain Relief
- Length: 12 ft.
- Type: DC Installation Kit
Mfr # 1YAY7
Key Features:
- Item: Inverter Cable
- Includes: Battery Post Connectors
- For Use With: 1YAY6, 800 W Inverter
Mfr # CBL08FT6AWG
Key Features:
- Item: Inverter Cable
- Inverter Input Voltage: 600V
- Features: #6 AWG;UL certified;Lugged on both ends;Perfect for inverter models 1000 Watt or smaller, 1500 Watt 24/48 VDC, 2000 Watt 24/48 VDC (some 2000 Watt models required 4 AWG due to surge capabilities within the inverter);Polyvinyl chloride flame retardant;Moisture, abrasion, acid, diesel fuel and oil resistant;Extra flexible RT4 rated
Mfr # M2000
Key Features:
- Item: Power Inverter
- Peak Output Power: 4,000 W
- Continuous Output Power: 2,000 W
Mfr # DGT11012SY
Key Features:
- Promotion Restriction: Not eligible for promotion
- Wall Thickness: 1/2 in
- Length: 6 ft.
Mfr # DGT21812S
Key Features:
- Wall Thickness: 1/2 in
- Length: 6 ft.
- For Iron Pipe Size: 2-1/8"
Mfr # S300
Key Features:
- Item: Power Inverter
- Peak Output Power: 600 W
- Continuous Output Power: 300 W
Mfr # DGT11038S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Wall Thickness: 3/8 in
- Length: 6 ft.
Mfr # DGT20038S
Key Features:
- Wall Thickness: 3/8 in
- Length: 6 ft.
- For Iron Pipe Size: 2"
Mfr # DGT13812S
Key Features:
- Wall Thickness: 1/2 in
- Length: 6 ft.
- For Iron Pipe Size: 1"
Mfr # KS0064900-20
Key Features:
- Item: Roof Coating
- Container Type: Pail
- Size: 5 gal
Mfr # M1000
Key Features:
- Item: Power Inverter
- Peak Output Power: 2,000 W
- Continuous Output Power: 1,000 W