Interlocking Spring Snap
Our endless aisle includes an interlocking spring snap and so much more!
Shop Interlocking Spring Snap results
(Showing 1 - 15)
Relevance
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # SHOOK2
Key Features:
- Package Quantity: 1
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # M061AA00
Key Features:
- Item: Carabiner
- Color: Silver
- Length: 4"
Mfr # P15
Key Features:
- Item: Carabiner
- Color: Bright
- Length: 3"
Mfr # 60RCARAB
Key Features:
- Item: Carabiner
- Color: Red
- Length: 2 in
Mfr # 1RCC2
Key Features:
- Snap Opening: 14/25 in
- Max. Load Capacity: 360 lb
- Type: Interlocking Spring
Mfr # 10089207
Key Features:
- Item: Carabiner
- Color: Bare Aluminum
- Length: 4 9/10 in
Mfr # 4FCN6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Mfr # 4FCE3
Key Features:
- Snap Opening: 1/2 in
- Item: Spring Snap, Heavy Duty
- Type: Load Rated
Mfr # 17D-1/
Key Features:
- Item: Carabiner
- Material: Carbon Steel, Zinc Plated
- Color: Gold
Mfr # M39A SN
Key Features:
- Item: Carabiner
- Color: Black
- Length: 4"
Mfr # M34A TL
Key Features:
- Item: Carabiner
- Color: Gray
- Length: 5-5/16"