Interapid Tip Carbide
Our endless aisle includes an interapid tip carbide and so much more!
Shop Interapid Tip Carbide results
(Showing 1 - 15)
Relevance
Mfr # Z6879
Key Features:
- Features: M1.7 x 0.35 Thread; 0.08" Ball Diameter; 2-3/4" Tip Length
- Contact Point Style: Carbide Ball
- Item: Interapid Tip,Carbide,0.08 X 2-3/4
Mfr # Z6524
Key Features:
- Item: Interapid Tip,Carbide,0.031 X 1.45
- Package Quantity: 1
Mfr # 312B-3
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.016 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 74.111370
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 312B-2
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 74.111378
Key Features:
- Item: Vertical Dial Test Indicator
- Accuracy: +/-0.0005 in
- Maximum Measurement - Inch: 0.06 in
Mfr # 74.111502
Key Features:
- Item: Dial Test Indicator
- Operation Type: Lever-Style
- Package Quantity: 1
Mfr # 74.106331
Key Features:
- Item: Indicator Accessory
- Package Quantity: 1
Mfr # 74.105996
Key Features:
- Item: Indicator Contact Point
- Package Quantity: 1
Mfr # 1639023
Key Features:
- Item: Measuring Support
- Package Quantity: 1
Mfr # 312B-1V
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 74.106931
Key Features:
- Item: Axial-Support Indicator Clamp
- Upright Post Dia. (In.): 0.375
- Overall Length (In.): 5
Mfr # 74.111505
Key Features:
- Graduations: 0.002mm
- Range: 0 to 0.400 in
- Features: Fully Reversible, Swiveling Through 210 Degrees Without Reversing Lever, Measurement At 12 Degrees
Mfr # NF1022
Key Features:
- Item: Spindle-Mounted Indicator Holder Arm
- Magnetic Pull (Lb.): 165
- Base Size (In.): 5/16 L x 1-9/16 W
Mfr # Z6305
Key Features:
- Item: Interapid Tip,Ruby,2mm X 11/16
- Contact Point Dia.: 2 mm
- Stem Thread Size: M1.7 x 0.35