Intake Filter
If you need an intake filter we have them at everyday low prices.
Shop Intake Filter results
(Showing 1 - 15)
Relevance
Mfr # BAC-10F-1
Key Features:
- Item: Compressor Air Intake Filter
- For Use With: Mfr. No. BAC-10
- Fits Brand: Air Systems
Mfr # BAC-20F
Key Features:
- Item: Intake Filter, Bac-17, 20 Series,PK14
- Package Quantity: 14
Mfr # BAC-20F-1
Key Features:
- Item: Compressor Air Intake Filter
- For Use With: Mfr. No. BAC-17, BAC-20, BAC-20P
- Fits Brand: Air Systems
Mfr # 14
Key Features:
- Element Material: Paper
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in
Mfr # FE001
Key Features:
- Element Material: Paper
- Rated Flow Rate: 35 scfm
- Inside Dia. (In.): 3 in
Mfr # M28-04-BK00B
Key Features:
- Drain Type: Manual
- Overall Height: 9 1/4 in
- Filter Rating - Air Treatment: 0.5 micron
Mfr # F18-04-SK00B
Key Features:
- Bowl Size - Air Treatment: 1.7 oz
- Overall Depth: 2 3/8 in
- Item: Compressed Air Filter
Mfr # PN22N024G
Key Features:
- Item: Air Filter
- Fits Brand: Speedaire
- For Use With Mfr. Model Number: 2MLW4
Mfr # 32170953
Key Features:
- Item: Air Filter Assembly
- For Use With Mfr. Model Number: 32309635, 32309650, 32309924, 32342511, 32499535, 32499543, 45463304, 45463312, 45468956, 46825113, 46825121, 46825212, 46825220, 46825238, 46825246, 97338479
- Fits Brand: Ingersoll Rand
Mfr # 18P
Key Features:
- Element Material: Paper
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in
Mfr # M18-03-BK00B
Key Features:
- Size - Air Treatment: Compact
- Overall Height: 8 3/8 in
- Filter Rating: 0.5 micron
Mfr # 07F38BC
Key Features:
- Connection Size - Air Treatment: 1/2 in NPT
- Bowl Size: 7.2 oz.
- Bowl Size - Air Treatment: 7.2 oz
Mfr # SA144F
Key Features:
- Color: Black / Orange
- Package Quantity: 1
Mfr # 32012957
Key Features:
- Item: Element Filter 10 Micron
- Features: Height 4-5/32 in, ID 3 in, OD 4-25/64 in
- Fits Brand: Ingersoll Rand
Mfr # 32165466
Key Features:
- Item: Air Intake Filter
- Fits Brand: Ingersoll Rand
- Max. Working Pressure (PSI): 325 PSI