Insulation Cutter
Our endless aisle includes an insulation cutter and so much more!
Shop Insulation Cutter results
(Showing 1 - 36)
Relevance
Mfr # 449
Key Features:
- Features: Laser Heat-Treated Cutting Edges
- Handle Type: Dipped
- Jaw Length: 1 in
Mfr # 2078306
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # 2078308
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # 200-037
Key Features:
- Jaw Width: 3
- Overall Length: 7.5
- Item: Diagonal Cutters 4.5"
Mfr # 48-22-6128
Key Features:
- Promotion Restriction: Not eligible for promotion
- Plier Product Group: Pliers
- Plier Item: Diagonal Cutting Pliers
Mfr # D238-8
Key Features:
- Features: High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Angled Head Design for Easy Work in Confined Spaces; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # 84-028
Key Features:
- Features: Drop-Forged Steel for Strength and Durability, Resist Corrosion
- Handle Type: Comfort Grip
- Jaw Length: 7/8 in
Mfr # 74 22 200
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Multi-Component Grip
- Jaw Length: 7/8 in
Mfr # 337
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Mfr # 338
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Mfr # 336
Key Features:
- Overall Length: 6 in
- Material: Steel
- Insulated / Uninsulated: Uninsulated
Mfr # 170MN
Key Features:
- Features: The Compact Low Profile Design Is Ideal For Small Spaces Suitable For Cutting Small Wire Upton 20 AWG
- Handle Type: Static Dissipative
- Jaw Length: 3/8 in
Mfr # 70 05 125
Key Features:
- Item: Diagonal Cutters,5" Diagonal Cutters
- Package Quantity: 1
Mfr # 70 05 160
Key Features:
- Item: Diagonal Cutters,6 1/4" Diagonal Cutter
- Package Quantity: 1
Mfr # KTI-52006
Key Features:
- Features: Cutting Edges are Hand Ground
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # D243-8
Key Features:
- Features: High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 00 20 05 US
Key Features:
- Number of Pieces: 3
- Overall Length: 6 1/4 in, 8 in, 10 in
- Features: Diagonal, High-Leverage
Mfr # 74 01 200 SBA
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1 in
Mfr # DIA8P
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Dipped
- Jaw Length: 1 in
Mfr # 74 01 180
Key Features:
- Item: High Leverage Diagonal Cutters,7 1/4" H
- Package Quantity: 1
Mfr # J204G
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Plastisol Grip
- Jaw Length: 5/8 in
Mfr # 74 01 200
Key Features:
- Handle Type: Plastic coating
- Material: Chrome vanadium
- Overall Length: 8.3
Mfr # D209-5C
Key Features:
- Features: Spring-Loaded for Self-Opening Action, Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Material: Steel
Mfr # 2078307
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # 53JW92
Key Features:
- Handle Type: Cushion Grip
- Jaw Length: 1/2 in
- Jaw Width: 5/8 in
Mfr # 74 01 250
Key Features:
- Handle Type: Plastic coating
- Material: Chrome vanadium
- Overall Length: 10.6
Mfr # 74 21 200
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Plastic Coated
- Jaw Length: 7/8 in
Mfr # 76 81 125
Key Features:
- Features: Forged, Oil-Hardened
- Handle Type: Plastic Coated
- Jaw Length: 7/8 in
Mfr # 8316-160 TL
Key Features:
- Features: Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed
- Handle Type: Dipped
- Jaw Length: 19mm
Mfr # JIC-2288
Key Features:
- SAE or Metric: SAE
- Overall Length: 8 1/4 in
- Number of Pieces: 1
Mfr # 76 03 125
Key Features:
- Item: Diagonal Cutters,5" Diagonal Cutters
- Package Quantity: 1
Mfr # 70 26 160
Key Features:
- Item: Diagonal Cutters,6 1/4" Diagonal Cutter
- Package Quantity: 1
Mfr # KTI-52006T
Key Features:
- Features: Ideal for All Types of Cutting, Cutting Edges are Hand Ground for Precision
- Handle Type: Vinyl Grip
- Material: Chrome Vanadium Steel
Mfr # 76 22 125
Key Features:
- Features: Lap Joint, Precisely Aligned Cutting Edges, Sharp
- Handle Type: Multi-Component Grip
- Jaw Length: 5/8"