Insulated Mat
If you need an insulated mat we have them at everyday low prices.
Shop Insulated Mat results
(Showing 1 - 15)
Relevance
Mfr # 98 67 05
Key Features:
- Item: Insulated Mat
- Overall Length: 19 11/16 in
- Overall Width: 19 11/16 in
Mfr # 98 67 10
Key Features:
- Item: Insulated Mat
- Overall Length: 39 3/8 in
- Overall Width: 39 3/8 in
Mfr # P52
Key Features:
- Sheet Size: 4-1/16 in x 7 in
- Item: Planner
- Package Quantity: 1
Mfr # DCC020IB
Key Features:
- Promotion Restriction: Not eligible for promotion
- Used For: Inflating, Checking Pressure, Deflating
- Includes: 12V DC Power Cord, High-Pressure Tapered Nozzle, Inflator Needle, Presta Valve Adapter
Mfr # 456
Key Features:
- Item: Tube Bender
- Type: Lever, Triple Grooved
- Outside Dia. Tubing (In.): 1/4 in, 5/16 in, 3/8 in
Mfr # 21
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Blanket Clamp Pin
- Color: Yellow
Mfr # UT-100SI
Key Features:
- Item: Soldering Iron
- Temp. Rating: 482 Degrees to 1202 Degrees F
- Type: Self Igniting
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 86 03 300 SBA
Key Features:
- Overall Length: 12 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 86 03 250 SBA
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 87 01 180
Key Features:
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 87 01 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: V-Jaw
- Features: Adjustment At The Touch of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Pinch Guard, Reliable Catching of The Hinge Bolt, Self-Locking On Pipes and Nuts, Special Hardened Teeth