Insulated Knife
Our endless aisle includes an insulated knife and so much more!
Shop Insulated Knife results
(Showing 1 - 15)
Relevance
Mfr # 98 54
Key Features:
- Handle Material: Plastic
- Blade Operation: Fixed Blade
- Handle Type: Ergonomic With Slip Guard
Mfr # 98 55
Key Features:
- Handle Material: Multi-Component
- Handle Type: Ergonomic
- Overall Thickness: 1 in
Mfr # 15003
Key Features:
- Includes: Cover
- Features: Molded On Durable Insulation
- Overall Length: 9 in
Mfr # 5UFW0
Key Features:
- Item: Skinning Knife
- Handle Material: Plastic
- Insulated: No
Mfr # 98 55 SB
Key Features:
- Item: Wrenches,6" Dismantling Knife-1000V Ins
- Package Quantity: 1
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 9855
Key Features:
- Item: Manual Transfer Switch Kit
- Color: Gray
- NEMA Enclosure Type: 1
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 90 10 165 BKA
Key Features:
- Item: Knife,6 1/2" CutiX Universal Snap Knife
- Package Quantity: 1
Mfr # 86 03 250 SBA
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 20Y941
Key Features:
- Overall Thickness: 0.4063 in
- Metal Detectable: No
- Handle Material: Polycarbonate
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened