Instrument Oil
If you need an instrument oil we have them at everyday low prices.
Shop Instrument Oil results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Machine Oil
- ISO Viscosity Grade: Not Applicable
- Min. Operating Temp.: 32 Degrees F
Key Features:
- Promotion Restriction: Not eligible for promotion
- Number of Drums: 2
- Spill Capacity: 66 gal
Key Features:
- Item: Instant Adhesive Solvent
- Type: Solvent
- Color: Clear
Key Features:
- Item: Protective Lubricant
- Package Quantity: 12
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Taper Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Key Features:
- Propeller Dia. (In.): 6 in
- Bore Dia. (In.): 1/4 in
- Number of Blades: 4
Key Features:
- Item: Machine Oil
- Lubricant Application: For Use on Food Processing Equipment
- Safe on Most Plastics: Yes
Key Features:
- Item: Pocket Slide Caliper
- Range (In.): 0 to 6
- Graduations (In.): 32 y 64
Key Features:
- Item: Safety Glasses
- Eyewear Frame Style: Half-Frame
- Lens Color: Clear
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.025 in
- Features: #4-48 UNF Thread, 3/8 in Stem
Key Features:
- Battery Size: 1620
- Battery Chemistry: Lithium / Manganese Dioxide
- Voltage - Batteries: 3V DC
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Key Features:
- Item: Machine Oil
- Color: Amber
- ISO Viscosity Grade: 100
Key Features:
- Item: Machine Oil
- Color: Amber
- Standards: NSF H-2
Key Features:
- NSF Rating: H2 No Food Contact
- Container Size: 8 oz
- Base Oil: Mineral