Insize Precision Steel Squares
Count on great prices, fast shipping and friendly service every time you order insize precision steel squares from Zoro.
Shop Insize Precision Steel Squares results
(Showing 1 - 13)
Relevance
Key Features:
- Item: Precision Steel Square with Wide Base
- Material: Steel
- Outside Dimensions (In.): 6 x 4
Key Features:
- Item: Double Square
- Material: Carbon Steel
- Outside Dimensions (In.): 6 x 25/32, 1-1/16 x 2-31/64
Key Features:
- Item: Precision Steel Square with Wide Base
- Material: Steel
- Outside Dimensions (In.): 3 x 2
Key Features:
- Item: Precision Steel Square
- Material: Steel
- Number of Pieces: 4
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Key Features:
- Item: Precision Steel Square
- Material: Steel
- Squareness (In.): 0.0006 in to 0.0008 in
Key Features:
- Item: Precision Steel Square
- Material: Stainless Steel
- Outside Dimensions (In.): 5-1/4 x 3
Key Features:
- Item: Precision Steel Square
- Material: Hardened, Ground Steel
- Outside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Key Features:
- Item: Digital Indicator
- Series: Series 2900
- Range: 0 in to 1 in
Key Features:
- Series: 2100
- Exit Device Type: Rim
- For Door Thickness: 1 3/4 in to 2 1/4 in
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/--0.0012 in
- Features: Digital Unit to Power Back On, Traceable to Nist
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/--0.0012 in
- Features: Automatic Power Off, Auto Power On By Moving The Digital Unit, Data Output
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.0008 in
- Features: Automatic Power Off, Auto Power On By Moving The Digital Unit, Data Output