Insize Angle, Pitch, And Slope Locators
If you need insize angle, pitch, and slope locators we have them at everyday low prices.
Shop Insize Angle, Pitch, And Slope Locators results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Digital Angle Finder
- Length: 8 in
- Finish: Uncoated
Key Features:
- Item: Manual-Reading Protractor
- Length: 6-5/8 in
- Finish: Satin Chrome
Key Features:
- Item: Digital Angle Finder
- Length: 12 in
- Finish: Uncoated
Key Features:
- Item: Angle Finder
- Type: Magnetic
- Scale: Increments 0 to 90 Degrees In 4 Quadrants
Key Features:
- Item: Digital Angle Finder
- Measurement Range: 0 Degrees to 180 Degrees
- Overall Width: 2 3/8 in
Key Features:
- Item: Manual-Reading Miter Protractor
- Length: 7 in
- Finish: Uncoated
Key Features:
- Item: Digital Angle Finder
- Measurement Range: 0 Degrees to 225 Degrees
- Includes: 3V Lithium Battery
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 1mm, 64ths
Key Features:
- Item: Alignment Punch Set
- Tether Capable: Tether Capable
- Sizes Included: 1/8 in, 3/16 in, 5/32 in
Key Features:
- Voltage: 120V AC
- Mounting Location: Ceiling
- CFM @ 0.100-In. SP: 100 cfm
Key Features:
- Jaw Width: 4"
- Jaw Opening (In.): 4 in
- Type: Cross Slide
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/--0.0012 in
- Features: Digital Unit to Power Back On, Traceable to Nist
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/--0.0012 in
- Features: Automatic Power Off, Auto Power On By Moving The Digital Unit, Data Output
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.0008 in
- Features: Automatic Power Off, Auto Power On By Moving The Digital Unit, Data Output
Explore More
tesa brown & sharpe dial indicators
starrett electronic digital indicators
milwaukee distance meters
mitutoyo digital scale units
greenlee box, i-beam, and torpedo levels
johnson angle, pitch, and slope locators
westward digital calipers
johnson combination square sets and components
insize digital calipers
stabila box, i-beam, and torpedo levels