Inline Non Return Valve
If you need an inline non return valve we have them at everyday low prices.
Shop Inline Non Return Valve results
(Showing 1 - 15)
Relevance
Mfr # 29295-1011
Key Features:
- Item: Inline Non Return Valve
- Type: 3/4 in
- For Use With: 3MUW8, 3MUX1
Mfr # 29295-1000
Key Features:
- Item: Inline Non Return Valve
- Type: 1 in
- For Use With: 3MUW8, 3MUX1
Mfr # 18680-1000
Key Features:
- Item: Vane Pump
- HP: 0.125 hp
- Voltage: 12V DC
Mfr # 50840-0012
Key Features:
- HP - Pumps: 5/32 hp
- Voltage - Pumps: 12V DC
- Housing Material - Pumps: Stainless Steel
Mfr # 18685-0000
Key Features:
- Item: Vane Pump
- HP: 0.125 hp
- Voltage: 115V AC/60 Hz
Mfr # 23870-1200
Key Features:
- Item: Vane Pump
- HP: 0.1563 hp
- Voltage: 12V DC
Mfr # 50860-0012
Key Features:
- HP - Pumps: 5/32 hp
- Voltage - Pumps: 12V DC
- Housing Material - Pumps: Stainless Steel
Mfr # 36740-0000
Key Features:
- CFM @ 0.100-In. SP: 135
- Drive Type: Direct Drive
- Full Load Amps: 6.8
Mfr # 17956-0001-P
Key Features:
- Item: Replacement Flexible Impeller
- Type: Neoprene
- For Use With: Mfr. No. 6050-0003
Mfr # 14282-0001
Key Features:
- Item: Replacement Flexible Impeller
- Type: Neoprene
- For Use With: Mfr. No. 30520-7000
Mfr # 29240-0000
Key Features:
- Item: Hand Bilge Pump
- Flow Rate: 12.0 gpm
- Max. Viscosity: 31 SUS
Mfr # 36770-0115
Key Features:
- CFM @ 0.100-In. SP: 245
- Drive Type: Direct Drive
- Full Load Amps: 1.50
Mfr # 8983-0005
Key Features:
- Item: Flexible Impeller High Pressure
- Type: Food Grade, 3A Neoprene
- For Use With: 30530-0001, Mfr. No. 30570-3005
Mfr # 35515-0010
Key Features:
- CFM @ 0.100-In. SP: 100
- Drive Type: Direct Drive
- Full Load Amps: 4.30
Mfr # 36740-0031
Key Features:
- CFM @ 0.100-In. SP: 135
- Drive Type: Direct Drive
- Full Load Amps: 0.80